Turbo Air  Ductless Air Conditioners Multi Zone Heat Pumps

Turbo Air Ductless Air Conditioners Multi Zone Heat Pumps

Ductless Multi Zone Mini Split Heat Pumps Provide Cost Efficient And Easily Installed Units For Residential And Commercial HVAC Systems.

Ductless Mini Split Heat Pumps are solidly constructed for long lasting reliability and durability. Multi Zone systems utilize more than one air handler to service multiple rooms, and deliver a higher BTU output. Available system features include Self Diagnosis Function, Washable Grille, Auto Operation, Sleep Mode Auto Control, 24 Hour, On/Off Timer, Deodorizing Filter, Wireless Remote Controller, Quiet Operation, Circulation Operation Mode and 4 Way Auto Swing. Line set is not included. Must be installed by a licensed contractor. Available with 2, 3, or 4 Zones. BTUs range between 18,000 and 36,000.


COMPARE
BTU
COOLING HEATING # OF ZONES INCLUDES EER IMAGE MODEL QTY PRICE
WBB1409169
WBB1409177
WBB1409167
WBB1409170
WBB1409178
WBB1409179
WBB1409173
WBB1409176
WBB1409181
WBB1409180
WBB1409175
WBB1409168