Through-The-Wall Air Conditioner Units Provide Efficient Cooling.
Auto-restart automatically resumes operation in event of a power failure. Convenient digital display shows set temperature. Includes remote control for ease of operation. Global Industrial Wall Units are Energy Star rated. Features sleep mode and an LED display. Airwell-Fedders® have a corrosion resistant galvanized steel cabinet with slide-out chassis for easy installation. Electronic control panel adjusts temperature, 3-speed fan and 24-hour timer operations. Removable slide-out filter allows easy cleaning. 4-way adjustable front louvers direct airflow. Exhaust vent helps remove stale air and odors for fresh air circulation. LG offers versatile, energy efficient solutions for residential and light commercial applications. Gold Fin® anti-corrosion resistant finish on housing. Trim kit offers an attractive, finished look for existing wall sleeves. Features 12 hour timer and auto-sleep mode. 60-86°F temperature range. LG with Heat features push button shift mode for easy cool/heat operation. Provides year-round climate control. GE Cooling Only Air Conditioners are wall units, Energy Star rated. They feature electronic controls with remote and electronic digital thermostat. 3 cool, 3 fan speeds. 4-way air direction and washable air filter. BTUs range from 8350-11800. 115V. Optional Wall Sleeves are available for new installation. One year limited warranty.
These items can be found onPage 11 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Through-The-Wall Air Conditioners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items