Window Air Conditioners Are Lightweight With A Compact Design That Fits In Most Windows To Provide Efficient Cooling.
Lightweight, compact design fits in most windows to provide efficient cooling. Utilizes environmentally friendly R-410A refrigerant. Features digital temperature display, auto-restart and timer mode. Includes remote control for ease of use. Airwell-Fedders® has a corrosion resistant galvanized steel cabinet housing. Electric heat for year-round temperature control. Electronic control panel adjusts temperature, fan speed and 24-hour timer. Removable, slide-out filter for easy cleaning. 4-way adjustable louvers directs airflow. Airwell-Fedders® with 12,000 or More BTUs have an exhaust vent to remove stale air and odors for fresh air circulation. Includes a slide-out chassis for easy installation and maintenance. Global Industrial Window Air Conditioners except model 246538 are Energy Star rated. Ionizer brings in fresh air with negative oxygen ions to eliminate dust and smoke and increase health. Features sleep mode and an LED display. Global Industrial Window Air Conditioners with Heat feature a Silver Ion filter that kills bacteria. Gold-plated hydrophilic condenser improves heating efficiency and withstands corrosion. Features auto-defrost mode and a slide-out chassis for easy installation. UL listed. LG units offer 4-way air adjustable louvers to direct airflow vertically and horizontally where it's needed. Washable permanent filters keep air free from dust, pollen and pollutants. Filter is easily removed for cleaning. Installation kit included. One year limited warranty.
These items can be found onPage 11 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Window Air Conditioners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items