Browse Air Curtains (7,104 Items)
Mars® Electric Heated High Velocity Series 48"-96"W
Narrow Your Results By:
Our Price
Under $1,700.00 (26)
$1,700.00 - $1,800.00 (16)
$1,900.00 - $2,100.00 (8)
$3,000.00 - $3,200.00 (28)
$3,200.00 - $3,300.00 (32)
$3,500.00 - $3,600.00 (4)
$3,700.00 - $3,800.00 (4)
Over $3,800.00 (4)
Mars® Electric Heated High Velocity Series 48"-96"W
Mars® 48"-96" Wide Electric Heated High Velocity Series Air Curtains Are Ideal For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications. Mars® Electric Heated High Velocity Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 48", 60", 84" and 96" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.
Mars® Electric Heated High Velocity Series 48"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB694331 $1,677.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB698181 $3,223.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB698452 $3,223.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB698453 $3,223.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB698674 $3,276.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB698675 $3,276.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB698197 $3,223.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB698436 $3,223.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB698435 $3,223.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB698492 $3,276.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB698493 $3,276.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB698900 $3,579.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB698494 $3,276.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB698901 $3,579.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB698899 $3,579.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB694289 $1,726.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB694288 $1,726.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB694290 $1,726.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB698887 $3,711.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB698476 $3,276.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB694272 $1,726.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB698230 $3,161.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB698231 $3,161.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB698228 $3,161.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB698229 $3,161.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB698889 $3,711.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB698888 $3,711.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB698392 $3,223.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB698390 $3,069.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB698391 $3,069.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB698388 $3,069.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB698389 $3,069.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB693832 $1,615.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB693833 $1,615.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB698376 $3,223.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB698747 $3,276.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB693586 $3,834.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB694370 $1,726.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB698375 $3,223.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB698374 $3,223.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB698748 $3,276.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB694368 $1,726.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB694369 $1,726.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB694095 $1,726.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB693602 $3,834.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB698418 $3,161.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB693603 $3,834.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB698419 $3,161.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB694352 $1,726.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB694111 $1,677.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB698170 $3,161.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB694110 $1,677.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB694109 $1,677.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB698168 $3,161.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB694351 $1,726.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB694108 $1,677.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB698169 $3,161.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB698403 $3,161.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB698402 $3,161.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB698405 $3,161.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB698167 $3,161.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB698404 $3,161.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB694097 $1,726.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB694096 $1,726.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB694193 $1,649.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB695017 $2,074.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB694177 $1,649.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB694176 $1,649.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB698555 $3,276.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB698554 $3,276.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB698553 $3,276.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB698552 $3,276.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB698316 $3,223.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB698314 $3,223.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB694190 $1,677.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB698315 $3,223.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB694189 $1,677.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB694188 $1,677.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB698313 $3,223.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB693892 $1,615.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB694171 $1,677.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB694172 $1,677.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB694175 $1,649.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB694523 $1,726.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB693911 $1,615.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB693331 $3,834.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB694518 $1,955.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB694955 $2,074.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB694954 $2,074.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB694956 $2,074.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB694407 $1,677.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB694270 $1,677.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB694271 $1,726.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB694268 $1,677.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB694269 $1,677.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB698271 $3,116.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB698270 $3,116.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB698616 $3,276.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB694252 $1,677.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB698615 $3,276.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB694251 $1,677.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB698254 $3,223.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB698614 $3,276.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB698255 $3,223.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB698613 $3,276.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB698289 $3,161.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB698288 $3,116.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB698290 $3,161.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB698297 $3,154.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB698298 $3,154.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB698838 $3,579.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB694460 $1,955.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB694462 $1,726.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB694463 $1,726.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB698831 $3,711.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB694458 $1,955.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB694459 $1,955.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB698280 $3,154.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB698281 $3,154.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB698287 $3,116.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.