Browse Air Curtains (7,104 Items)
Mars® Electric Heated Standard Series 108"-144"
Narrow Your Results By:
Our Price
Under $3,380.00 (8)
$3,434.00 - $3,435.00 (5)
$3,462.00 - $3,463.00 (16)
$3,532.00 - $3,533.00 (16)
$3,618.00 - $3,619.00 (16)
$4,089.00 - $4,090.00 (4)
$4,229.00 - $4,230.00 (5)
Over $4,454.00 (4)
Mars® Electric Heated Standard Series 108"-144"
Mars® 108"-144" Wide Electric Heated Standard Series Air Curtains Are Ideal For Warehouse, Industrial Plants, Municipal Buildings, Transportation Terminals, Hospitals, Police and Fire Stations And Other Commercial Or Industrial Grade Applications. Mars® Electric Heated Standard Series Air Curtains are solidly manufactured for long lastingdependability. Designed for a wide variety of commercail and industrial applications, these durable units reduce energy and operational costs and consumption while creating effective environmental separation and maintaining interior building temperature. Deter flying insects, minimize dust and fumes and offer unobstructed views, thus enhancing safety conditions. Variable air speeds make it possible to control all types of environments. Easy to install and low maintenance. A wide selection of single-phase motor units are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.
Mars® Electric Heated Standard Series 108"-144"
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 1 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
108" 7.5/7.5 15.3 71 210 Pearl White
WBB698933
$3,462.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB698934
$3,462.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB698935
$3,462.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB698811
$3,618.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB698810
$3,618.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB698805
$3,532.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB698804
$3,532.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB698806
$3,532.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB698936
$3,462.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB699012
$3,462.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB699013
$3,462.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB698803
$3,532.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB699014
$3,462.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB698802
$3,532.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB693535
$3,618.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB698797
$3,462.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB699272
$4,454.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB698798
$3,462.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB699273
$4,454.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB699039
$3,532.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB698673
$3,434.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB699038
$3,532.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB698626
$3,324.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB699040
$3,532.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB699041
$3,532.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB698772
$3,379.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB693536
$3,618.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB698644
$3,324.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB699617
$4,454.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB698885
$3,532.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB698884
$3,532.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB698883
$3,532.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB698882
$3,532.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB698642
$3,324.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB698643
$3,324.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB699057
$3,532.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB698756
$3,379.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB693553
$3,618.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB693433
$3,618.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB693552
$3,618.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB693434
$3,618.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB699084
$3,618.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB699085
$3,618.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB698995
$3,462.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB699474
$4,089.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB698996
$3,462.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB699475
$4,089.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB699082
$3,618.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB699083
$3,618.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB699076
$3,462.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB698866
$3,532.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB699074
$3,462.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB699075
$3,462.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB698732
$3,434.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB699460
$4,229.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB698859
$3,462.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB699459
$4,229.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB698860
$3,462.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB699458
$4,229.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB699533
$4,089.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB699532
$4,089.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB693475
$3,618.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB693476
$3,618.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB699518
$4,229.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB698946
$3,532.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB693492
$3,618.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB693493
$3,618.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB698713
$3,379.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB698714
$3,379.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB698715
$3,434.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB698716
$3,434.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB699256
$4,454.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.