Browse Air Curtains (7,104 Items)
Mars® Indirect Gas Fire Heated EP Series 72"-144"W
Narrow Your Results By:
Our Price
Under $4,000.00 (18)
$6,500.00 - $7,500.00 (45)
$7,500.00 - $10,050.00 (24)
$10,300.00 - $10,500.00 (16)
$10,550.00 - $10,750.00 (19)
$11,050.00 - $11,450.00 (10)
$11,450.00 - $11,500.00 (13)
Over $12,300.00 (3)
Mars® Indirect Gas Fire Heated EP Series 72"-144"W
Mars® Extra Power Series Gas-Fired Air Curtains Are Ideal For Heavy-Duty Commercial And Industrial Environmental Separation Applications In Restaurants, Food Processing Plants, Supermarkets, Hospitals, Schools And Other Locations. Mars® Extra Power Series Gas-Fired Air Curtains use galvanized steel construction for long-lasting durability. Motors run at 79-81 dBa. Powder-coated finish is weather-resistant and corrosion-resistant. Air curtains reduce ice buildup and reduce humidity to lower operating costs. Easy installation and low maintenance. Air curtains fit doors between 72 inches and 144 inches wide. Curtains are dirt and dust repellant and prevent fumes and insects from entering workplace. Strong airflow provides high-efficiency performance. Two-motor and three-motor units are available. Dimensions and specs vary per model. Available colors include Pearl White, Obsidian Black, Battleship Gray, Titanium Silver, Spartan Bronze and Stainless Steel .
Mars® Indirect Gas Fire Heated EP Series 72"-144"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696020
$11,402.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB696016
$10,705.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696029
$10,469.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696028
$10,469.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696268
$10,552.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696031
$10,469.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696030
$10,469.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696266
$10,552.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696267
$10,552.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB696026
$7,157.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB696279
$7,154.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696004
$12,309.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB696278
$7,154.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696005
$12,309.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB696277
$7,154.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB696276
$7,154.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB696000
$7,922.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB696001
$11,289.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB696002
$11,473.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696003
$12,309.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB696013
$10,705.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB696014
$10,705.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB696015
$10,705.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB696008
$7,294.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB696009
$7,294.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB696010
$7,294.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB696280
$7,154.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698902
$3,580.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698903
$3,580.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB696300
$7,294.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB696059
$7,078.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB696058
$7,078.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB696298
$7,294.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB696057
$7,078.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB696299
$7,294.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB696037
$7,078.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB696032
$10,705.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB696317
$7,294.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB696046
$10,048.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB696316
$7,294.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696047
$10,469.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696319
$10,469.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696318
$10,469.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB696042
$7,157.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB696043
$7,157.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB696571
$7,294.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB699543
$3,998.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB696575
$10,469.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB696574
$10,331.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB696199
$7,154.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB696573
$10,331.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB696196
$7,154.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB696572
$7,294.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB696197
$7,154.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB696200
$7,154.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB699544
$3,998.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB696554
$7,294.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB696555
$7,294.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB696215
$7,078.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB696214
$7,078.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB696213
$7,078.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB696212
$7,078.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB696219
$10,048.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB698984
$3,580.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB696218
$10,048.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB696217
$10,048.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB696216
$7,154.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB696220
$10,048.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB695987
$10,469.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB695986
$10,048.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB695985
$10,048.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB696226
$6,971.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB695984
$10,048.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB696227
$6,971.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB696228
$6,971.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696231
$7,712.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696232
$7,712.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696233
$7,712.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB695999
$7,922.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB696236
$10,048.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB695998
$7,922.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB696237
$11,473.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB696238
$11,473.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB696239
$11,473.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB696240
$11,473.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB695974
$7,032.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB695975
$7,032.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB695978
$7,078.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB695979
$7,078.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB696251
$11,096.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB695976
$7,032.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB695977
$7,078.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB696253
$11,289.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB695982
$10,048.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB696252
$11,096.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB695983
$10,048.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB696255
$11,096.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB695980
$7,078.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB696254
$11,289.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB696156
$10,048.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB696157
$11,473.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB696158
$11,473.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB696159
$9,895.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB698537
$3,580.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB696150
$7,566.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698559
$3,488.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698558
$3,488.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB696140
$9,895.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB696137
$7,154.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB696136
$7,154.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB696139
$9,895.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696592
$10,469.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB699046
$3,580.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB699044
$3,580.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB696176
$11,473.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB699045
$3,580.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB696175
$10,705.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB696174
$10,745.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB696173
$10,745.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB696172
$10,745.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB696171
$10,705.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698520
$3,580.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB696166
$7,566.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698519
$3,580.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB696591
$10,469.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698518
$3,580.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB693338
$3,998.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB696160
$11,473.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB696091
$7,566.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB696092
$10,705.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB696093
$10,705.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB696094
$10,705.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB696095
$10,705.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696080
$11,402.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696081
$11,402.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696320
$10,469.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698598
$3,580.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB698597
$3,580.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB696065
$10,331.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698561
$3,488.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB696099
$11,473.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB696098
$11,473.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB696097
$11,473.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB696096
$10,705.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.