Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Mars® Indirect Gas Fire Heated HV Series 108"-144"W

Mars® 108"-144" Wide Lower Decibel Indirect Gas Fire Heated EP Series Air Curtains Are Used For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications.

Mars® Indirect Gas Fire Heated EP Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units with lower sound ratings of 73 and 75 Decibels are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.


DOOR WIDTH
FLA 3 PHASE 208V/230V
FLA 3 PHASE 460V
SOUND dBA
WEIGHT LBS
COMPARE
FLA 3 PHASE
DOOR WIDTH 208V/230V 460V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB696152
WBB696017
WBB696153
WBB696154
WBB696019
WBB696155
WBB696018
WBB696148
WBB696151
WBB696146
WBB696027
WBB696147
WBB696007
WBB696138
WBB696133
WBB696012
WBB696132
WBB696135
WBB696134
WBB696131
WBB696011
WBB696055
WBB696054
WBB696188
WBB696053
WBB696189
WBB696052
WBB696186
WBB696187
WBB696595
WBB696063
WBB696062
WBB696180
WBB696061
WBB696060
WBB696296
WBB696297
WBB696179
WBB696056
WBB696170
WBB696169
WBB696168
WBB696167
WBB696044
WBB696045
WBB696088
WBB696089
WBB696090
WBB696198
WBB696087
WBB696211
WBB696073
WBB696072
WBB696075
WBB696553
WBB696074
WBB696077
WBB696076
WBB696079
WBB696078
WBB696064
WBB696069
WBB696068
WBB696071
WBB696070
WBB695991
WBB696229
WBB695990
WBB696230
WBB695989
WBB695988
WBB695995
WBB695994
WBB696234
WBB695993
WBB696235
WBB695992
WBB695997
WBB695996
WBB696107
WBB696111
WBB696110
WBB696247
WBB696109
WBB696246
WBB696108
WBB696249
WBB696248
WBB696250
WBB695981

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.