Browse Air Curtains (7,104 Items)
Mars® Indirect Gas Fire Heated HV Series 48"-96"W
Narrow Your Results By:
Our Price
Under $4,000.00 (15)
$4,000.00 - $4,500.00 (3)
$5,000.00 - $5,500.00 (31)
$5,500.00 - $6,000.00 (6)
$6,000.00 - $6,500.00 (18)
$6,500.00 - $7,000.00 (15)
Over $7,000.00 (3)
Mars® Indirect Gas Fire Heated HV Series 48"-96"W
Mars® Indirect Gas Fire Heated HV Series 48"-96"W Are Designed To Maintain Interior Building Temperatures.
Mars® Indirect Gas Fire Heated HV Series 48"-96"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary per model.
Mars® Indirect Gas Fire Heated HV Series 48"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
84" 6.6/6.4 3.2 73 320 Pearl White
WBB696021 $6,467.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB696260 $6,562.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB696023 $6,562.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB696022 $6,562.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB699295 $5,323.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB696258 $6,562.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB699294 $5,323.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB696259 $6,562.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB696256 $6,562.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB696257 $6,562.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB696149 $6,955.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB699422 $3,899.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB696025 $6,562.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB696024 $6,562.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB699720 $4,409.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB693367 $3,899.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB699721 $4,409.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB696006 $6,562.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB696275 $6,467.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB699403 $4,409.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB696128 $5,672.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB693369 $3,990.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB693368 $3,990.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB696191 $6,440.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB699442 $3,990.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB693684 $5,242.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB699443 $3,990.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB696593 $6,562.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB696594 $6,562.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB699313 $5,323.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB699312 $5,323.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB696178 $6,467.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB696177 $6,467.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB693565 $3,990.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB696038 $6,467.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB699424 $3,899.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB693564 $3,990.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB696039 $6,467.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB699426 $3,990.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB693566 $3,990.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB699296 $5,323.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB693677 $5,242.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB693676 $5,242.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB693675 $5,242.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB696040 $6,467.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB696041 $6,467.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB693443 $3,990.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB696192 $6,440.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB693714 $5,242.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB699356 $5,181.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB696193 $6,440.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB693715 $5,242.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB699355 $5,181.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB693716 $5,242.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB693717 $5,242.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB693444 $3,990.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB693726 $5,521.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB693727 $5,521.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB699100 $5,181.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB696210 $6,955.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB696209 $6,955.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB693708 $5,242.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB693746 $5,242.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB693747 $5,242.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB696120 $7,120.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB696121 $7,120.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB696126 $5,672.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB696127 $5,672.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB693748 $5,242.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB693754 $5,247.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB696114 $6,360.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB693755 $5,247.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB696115 $6,360.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB696118 $6,467.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB699376 $5,323.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB696119 $7,120.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB693756 $5,521.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB696116 $6,360.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB696117 $6,467.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB699372 $5,323.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB699373 $5,323.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB693624 $3,990.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB699374 $5,323.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB693627 $5,247.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB699375 $5,323.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB699121 $5,323.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB696101 $6,467.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB699120 $5,323.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB693622 $3,990.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB696100 $6,467.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.