Mars® ETL Sanitation Certified Series Air Curtains

Mars® ETL Sanitation Certified Series Air Curtains

Mars® ETL Sanitation Certified Series Air Curtains Are Specifically Designed For Use In Kitchens, Bakeries, Cafeterias And Other Food Prep Areas. Maximum Installation heights rated for Insect Control is 7' and for Receiving Doors is 8'.

Mars ETL Sanitation Certified Series Air Curtains are constructed of galvanized steel for long-lasting durability. Air curtains have been tested and certified to meet ETL Sanitation/ANSI 37 standards for effectiveness in food prep environments. Durable units reduce energy and operational costs and consumption while creating effective environmental separation and maintaining interior building temperatures. Low noise levels of 68, 70 and 73 dBA. Easy to install and low maintenance. A wide selection of 1 HP motor units are available to fit door widths of 36", 60", 72" and 84". Features Corrosion-resistant, powder-coated finish . Models offered in Titanium Silver standard.For additional color finishes, please contact Global Industrial Sales Representative. Dimensions vary per model.


DOOR WIDTH INCHES
  • DOOR WIDTH INCHES
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
DECIBELS (DB)
  • DECIBELS (DB)
COMPARE
DOOR WIDTH INCHES DOOR HEIGHT FEET HP VOLTAGE PHASE DECIBELS (DB) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:24