Browse Air Curtains (7,104 Items)
Mars® Hot Water Heated EP Series 108"-144"W
Narrow Your Results By:
Our Price
Under $3,500.00 (18)
$3,500.00 - $4,000.00 (32)
$4,000.00 - $4,500.00 (70)
$4,500.00 - $5,000.00 (34)
$5,000.00 - $5,500.00 (24)
$5,500.00 - $6,000.00 (3)
Over $6,000.00 (3)
Mars® Hot Water Heated EP Series 108"-144"W
Mars® 108"-144" Wide Hot Water Heated EP Series Air Curtains Are Ideal For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications. Mars® Hot Water Heated EP Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.
Mars® Hot Water Heated EP Series 108"-144"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696511 $4,598.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB699136 $4,436.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB699414 $4,073.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB698458 $3,439.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB698459 $3,439.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB699143 $4,299.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB699609 $4,043.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB693780 $5,261.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB699610 $4,043.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB699147 $4,259.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB693777 $5,078.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB693779 $5,261.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB693778 $5,078.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB696494 $4,598.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB698678 $3,439.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB693773 $5,261.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696495 $4,598.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB698679 $3,439.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB693774 $4,885.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB693768 $4,885.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB698912 $3,562.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB693769 $5,110.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB693770 $5,110.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB693771 $5,261.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB698686 $3,301.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB693767 $4,885.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696485 $4,740.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB698685 $3,301.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB693523 $3,808.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB693761 $4,926.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB693522 $3,808.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696483 $4,740.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB699405 $4,256.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB698680 $3,439.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB699404 $4,256.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB699445 $3,808.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB699446 $3,808.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB698896 $3,562.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB693546 $3,890.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB699637 $4,299.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB699186 $4,256.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB699187 $4,413.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696036 $6,098.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB699185 $4,256.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB699190 $4,259.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696035 $6,098.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB699431 $4,043.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB699620 $4,460.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB693562 $3,890.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB698895 $3,562.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB698894 $3,562.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB698465 $3,562.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB699630 $4,161.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB699629 $4,161.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB699205 $4,299.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB699204 $4,299.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB699203 $4,299.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB699202 $4,256.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB699548 $4,043.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB699549 $4,043.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB699487 $4,043.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB699550 $4,043.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB699551 $4,066.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB699208 $4,260.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB699547 $4,043.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB698739 $3,562.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB698740 $3,439.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB693585 $3,808.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB699231 $4,413.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB693584 $3,808.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB696545 $4,740.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB698745 $3,301.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB699509 $4,066.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB699568 $4,066.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB699232 $4,299.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB699247 $4,413.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB699244 $4,256.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB698974 $3,562.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB698975 $3,562.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB693605 $3,890.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB699251 $4,260.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB699248 $4,413.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB699249 $4,260.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB699262 $4,256.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696513 $4,598.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB699503 $3,808.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB699291 $4,413.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB693652 $4,885.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB699290 $4,413.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB693649 $4,885.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB698536 $3,409.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB698534 $3,409.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB693388 $3,808.00
120" 16.6/15.2 7.6 79 350 Battleship Gray
WBB698533 $3,409.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB693387 $3,808.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB693659 $5,078.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB699275 $5,110.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696415 $4,598.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB699035 $3,562.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB693645 $5,225.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB698788 $3,671.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB693644 $5,225.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB699264 $4,299.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696404 $4,732.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB699265 $4,299.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696405 $4,732.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB693371 $3,808.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB693643 $5,582.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB698787 $3,671.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB699323 $4,299.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696431 $4,598.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB699322 $4,256.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB693682 $4,885.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB693683 $4,885.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB699052 $3,562.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB699053 $3,562.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB693692 $5,093.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB693327 $3,808.00
120" 24.9/22.8 11.4 81 425 Battleship Gray
WBB696422 $4,732.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB693690 $4,885.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB693691 $5,093.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB699304 $4,256.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB699305 $4,256.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB693670 $5,261.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB693669 $5,261.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB693328 $3,808.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB693679 $5,582.00
108" 16.6/15.2 7.6 79 335 Pearl White
WBB698758 $3,439.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB698759 $3,439.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB696590 $4,598.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB693674 $5,225.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696433 $4,598.00
120" 24.9/22.8 11.4 81 425 Stainless Steel
WBB693672 $5,582.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB699679 $4,460.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB693720 $4,885.00
120" 24.9/22.8 11.4 81 425 Spartan Bronze
WBB699668 $4,043.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB693721 $4,885.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB699671 $4,073.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB699348 $4,413.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB699346 $4,413.00
120" 24.9/22.8 11.4 81 425 Obsidian Black
WBB699667 $4,043.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB693699 $5,093.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB693703 $5,261.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB693702 $5,261.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB699093 $4,436.00
108" 24.9/22.8 11.4 81 410 Stainless Steel
WBB699092 $4,436.00
144" 24.9/22.8 11.4 81 450 Obsidian Black
WBB693709 $5,261.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB698852 $3,439.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB698853 $3,439.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB699650 $4,043.00
120" 24.9/22.8 11.4 81 425 Titanium Silver
WBB699709 $4,043.00
108" 24.9/22.8 11.4 81 410 Pearl White
WBB696353 $4,598.00
108" 16.6/15.2 7.6 79 335 Titanium Silver
WBB698834 $3,439.00
108" 24.9/22.8 11.4 81 410 Obsidian Black
WBB696355 $4,598.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB699700 $4,299.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB693753 $4,926.00
144" 24.9/22.8 11.4 81 450 Stainless Steel
WBB696113 $6,098.00
108" 16.6/15.2 7.6 79 335 Spartan Bronze
WBB699699 $4,299.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB699698 $4,299.00
108" 16.6/15.2 7.6 79 335 Stainless Steel
WBB693759 $4,926.00
108" 16.6/15.2 7.6 79 335 Obsidian Black
WBB698836 $3,439.00
108" 24.9/22.8 11.4 81 410 Titanium Silver
WBB696376 $4,598.00
108" 24.9/22.8 11.4 81 410 Spartan Bronze
WBB696378 $4,598.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB693728 $4,885.00
120" 16.6/15.2 7.6 79 350 Stainless Steel
WBB699131 $4,259.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB698830 $3,671.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB699130 $4,413.00
120" 24.9/22.8 11.4 81 425 Pearl White
WBB693734 $4,885.00
108" 16.6/15.2 7.6 79 335 Battleship Gray
WBB699688 $4,161.00
120" 16.6/15.2 7.6 79 350 Spartan Bronze
WBB699129 $4,413.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB693733 $5,261.00
120" 16.6/15.2 7.6 79 350 Obsidian Black
WBB699128 $4,413.00
144" 24.9/22.8 11.4 81 450 Battleship Gray
WBB699687 $4,073.00
144" 24.9/22.8 11.4 81 450 Spartan Bronze
WBB699365 $4,256.00
120" 16.6/15.2 7.6 79 350 Titanium Silver
WBB698819 $3,562.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB699366 $4,256.00
144" 24.9/22.8 11.4 81 450 Titanium Silver
WBB693742 $5,261.00
120" 16.6/15.2 7.6 79 350 Pearl White
WBB699362 $4,413.00
144" 24.9/22.8 11.4 81 450 Pearl White
WBB693741 $5,261.00
108" 24.9/22.8 11.4 81 410 Battleship Gray
WBB699681 $4,460.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.