Browse Air Curtains (7,104 Items)
Mars® Hot Water Heated EP Series 108"-144"W
Narrow Your Results By:
Our Price
Under $4,000.00 (46)
$4,000.00 - $4,500.00 (30)
$4,500.00 - $5,000.00 (56)
$5,000.00 - $5,500.00 (31)
$5,500.00 - $6,000.00 (18)
Over $6,000.00 (4)
Mars® Hot Water Heated EP Series 108"-144"W
Mars® 108"-144" Wide Hot Water Heated High Velocity Series Air Curtains Are Ideal For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications. Mars® Hot Water Heated High Velocity Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.
Mars® Hot Water Heated EP Series 108"-144"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB698463 $3,511.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB693517 $3,785.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB693510 $3,756.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB693781 $5,616.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB696270 $5,889.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB696271 $6,452.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB693783 $5,616.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB693509 $3,756.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB693782 $5,616.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB696269 $5,889.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB696500 $4,521.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB699394 $5,616.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB693534 $3,785.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB699393 $5,616.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB699392 $5,616.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699399 $5,192.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB696274 $6,452.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699397 $5,192.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB696272 $6,452.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB693764 $5,559.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB693765 $5,559.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB696487 $4,794.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699401 $5,192.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699400 $5,192.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB696477 $4,709.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB696476 $4,709.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699169 $4,376.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699168 $4,376.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB693551 $3,756.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB696478 $4,709.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB696289 $4,662.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB696301 $4,521.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB699177 $4,932.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB696302 $4,521.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB696303 $4,521.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB699183 $4,412.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB696465 $4,662.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB699182 $4,412.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB696464 $4,662.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699181 $5,192.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699180 $5,192.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB696308 $4,662.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB693567 $3,756.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB693561 $3,785.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB693560 $3,785.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB696307 $4,662.00
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB698464 $3,511.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699196 $4,453.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB693576 $3,785.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699212 $4,453.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB696558 $4,709.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB699457 $4,223.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB696556 $4,709.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB696557 $4,709.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699228 $4,376.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB693587 $3,649.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699229 $4,376.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB696547 $4,794.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699230 $4,376.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB696544 $4,662.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB699226 $4,412.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB693589 $3,649.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB696549 $4,794.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB693588 $3,649.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB699239 $4,932.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB699238 $4,932.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB693609 $3,756.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB699237 $4,932.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB693610 $3,756.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB696543 $4,662.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB696542 $4,662.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB696532 $4,709.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699255 $4,453.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB695973 $5,889.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699260 $5,192.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB693619 $3,785.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699258 $5,192.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB696516 $4,521.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699259 $5,192.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB696517 $4,521.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB696518 $4,521.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB696398 $4,709.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB693654 $5,432.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699288 $4,376.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699293 $5,148.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB693376 $3,649.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB696388 $4,662.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699287 $4,376.00
144" 9.9/9.6 4.8 75 450 Spartan Bronze
WBB696387 $4,662.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB693355 $3,756.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB696386 $4,662.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB698792 $3,647.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB698794 $3,647.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB693392 $3,649.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB693393 $3,649.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB693375 $3,603.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB693374 $3,603.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB699714 $4,223.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB693647 $5,432.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB699715 $4,223.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB693372 $3,756.00
108" 9.9/9.6 4.8 75 410 Stainless Steel
WBB693640 $5,559.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB696400 $4,709.00
108" 9.9/9.6 4.8 75 410 Battleship Gray
WBB699050 $3,647.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB693413 $3,756.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB696429 $4,556.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB693412 $3,756.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB696428 $4,556.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB693694 $5,498.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB699315 $5,616.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB699314 $5,616.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB699317 $4,932.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB699316 $5,616.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699319 $5,192.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB699318 $4,932.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB699066 $3,785.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB699065 $3,785.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB696446 $4,556.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB699064 $3,785.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB693668 $5,039.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB693334 $3,649.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699309 $4,276.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB693436 $3,649.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB696436 $4,521.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB693678 $5,039.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB696437 $4,521.00
120" 6.6/6.4 3.2 73 350 Battleship Gray
WBB693432 $3,603.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB699301 $4,932.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699358 $5,406.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699357 $5,406.00
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB698875 $3,511.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB693441 $3,785.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699354 $5,148.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB693718 $5,498.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699352 $5,148.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB693719 $5,616.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699351 $4,276.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB693449 $3,756.00
120" 6.6/6.4 3.2 73 350 Pearl White
WBB693448 $3,756.00
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB699347 $4,383.00
144" 9.9/9.6 4.8 75 450 Stainless Steel
WBB693725 $5,498.00
120" 6.6/6.4 3.2 73 350 Obsidian Black
WBB696325 $4,709.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699344 $4,376.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB693452 $3,649.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699343 $4,376.00
120" 6.6/6.4 3.2 73 350 Stainless Steel
WBB699103 $5,406.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699338 $5,192.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB699099 $4,932.00
120" 9.9/9.6 4.8 75 425 Pearl White
WBB699337 $5,192.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB699098 $4,932.00
120" 9.9/9.6 4.8 75 425 Battleship Gray
WBB693705 $5,039.00
120" 6.6/6.4 3.2 73 350 Titanium Silver
WBB696342 $4,709.00
120" 9.9/9.6 4.8 75 425 Titanium Silver
WBB699329 $4,376.00
120" 6.6/6.4 3.2 73 350 Spartan Bronze
WBB696341 $4,709.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB696361 $4,478.00
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB699388 $4,383.00
108" 6.6/6.4 3.2 73 335 Battleship Gray
WBB699390 $4,383.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB693745 $5,073.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB696362 $4,478.00
108" 6.6/6.4 3.2 73 335 Obsidian Black
WBB696365 $4,521.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB696364 $4,478.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB699381 $4,932.00
120" 9.9/9.6 4.8 75 425 Obsidian Black
WBB699110 $4,376.00
108" 9.9/9.6 4.8 75 410 Spartan Bronze
WBB699380 $4,932.00
120" 9.9/9.6 4.8 75 425 Spartan Bronze
WBB699111 $4,376.00
144" 9.9/9.6 4.8 75 450 Obsidian Black
WBB693752 $5,616.00
144" 9.9/9.6 4.8 75 450 Battleship Gray
WBB699106 $5,432.00
108" 9.9/9.6 4.8 75 410 Obsidian Black
WBB699379 $4,932.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB693488 $3,649.00
108" 6.6/6.4 3.2 73 335 Pearl White
WBB693489 $3,649.00
108" 6.6/6.4 3.2 73 335 Stainless Steel
WBB699368 $4,276.00
108" 6.6/6.4 3.2 73 335 Spartan Bronze
WBB696381 $4,521.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB693494 $3,649.00
108" 6.6/6.4 3.2 73 335 Titanium Silver
WBB696382 $4,521.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB693738 $5,073.00
144" 9.9/9.6 4.8 75 450 Titanium Silver
WBB696369 $4,662.00
120" 9.9/9.6 4.8 75 425 Stainless Steel
WBB693737 $5,073.00
144" 9.9/9.6 4.8 75 450 Pearl White
WBB693743 $5,616.00
108" 9.9/9.6 4.8 75 410 Pearl White
WBB693500 $3,785.00
108" 9.9/9.6 4.8 75 410 Titanium Silver
WBB693501 $3,785.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.