Browse Air Curtains (7,104 Items)
Mars® Hot Water Heated EP Series 48"-96"W
Narrow Your Results By:
Our Price
Under $2,000.00 (18)
$2,000.00 - $2,500.00 (33)
$2,500.00 - $3,000.00 (38)
$3,000.00 - $3,500.00 (38)
$3,500.00 - $4,000.00 (43)
$4,000.00 - $4,500.00 (15)
Over $4,500.00 (3)
Mars® Hot Water Heated EP Series 48"-96"W
Mars® 48"-96" Wide Hot Water Heated EP Series Air Curtains Are Ideal For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications. Mars® Hot Water Heated EP Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 48", 60", 72", 84" and 96" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.
Mars® Hot Water Heated EP Series 48"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB695412 $2,380.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB698183 $3,316.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB695421 $2,442.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB698668 $3,400.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB698182 $3,316.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB699420 $4,055.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB699151 $4,313.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB695417 $2,442.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB699150 $4,313.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB695394 $2,380.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB695395 $2,380.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB694854 $2,031.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB698203 $3,044.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB697952 $2,936.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB693525 $3,825.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB697954 $2,936.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB693521 $3,825.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB699634 $4,055.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB695746 $2,588.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB695747 $2,588.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB698221 $3,151.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB699633 $4,055.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB698220 $3,151.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB695745 $2,588.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695118 $2,192.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695117 $2,192.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698481 $3,488.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB698635 $3,316.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB694638 $1,913.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696460 $4,613.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB698886 $3,580.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB698237 $3,151.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB697928 $2,981.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB695495 $2,442.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696459 $4,613.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB695496 $2,442.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB695497 $2,442.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB694653 $1,955.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB698650 $3,400.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB698651 $3,400.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB693577 $3,825.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB694800 $1,913.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB699486 $3,998.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB697909 $2,981.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB699482 $3,933.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB699209 $4,313.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB699545 $3,998.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB699524 $3,933.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB694784 $1,913.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB695729 $2,588.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB695940 $2,588.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB699456 $4,055.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698982 $3,580.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB697895 $2,936.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB698368 $3,194.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB698989 $3,639.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB699466 $3,933.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB698988 $3,639.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB695467 $2,511.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB699574 $4,055.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB699575 $4,055.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB694838 $2,031.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB696536 $4,613.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB699572 $4,055.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB694837 $2,031.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB699573 $4,055.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698966 $3,580.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB698159 $3,151.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB698692 $3,316.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698965 $3,580.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB698968 $3,718.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB695449 $2,511.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB699513 $4,055.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB695450 $2,511.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB698951 $3,718.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB698413 $3,151.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB694577 $1,913.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB697867 $2,981.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB698950 $3,718.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB698412 $3,151.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB697866 $2,981.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB698414 $3,151.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB694578 $1,913.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB698160 $3,151.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB699502 $3,998.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB698161 $3,151.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB695675 $2,588.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB697840 $3,044.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB693346 $3,825.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB695678 $2,588.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB693344 $3,825.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB695676 $2,588.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB693345 $3,825.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB697849 $2,981.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB695909 $2,588.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB695011 $2,031.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB695911 $2,588.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB695669 $2,588.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB695910 $2,588.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698070 $2,890.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB693364 $3,874.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB693363 $3,874.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB693406 $3,825.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB695655 $2,442.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB695654 $2,442.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB697839 $3,044.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB694777 $2,031.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB694783 $1,913.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB698506 $3,316.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB698354 $3,151.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB694169 $1,852.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB693423 $3,874.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB693422 $3,825.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB699047 $3,639.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698497 $3,488.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB695639 $2,442.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB698524 $3,316.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698101 $2,981.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB695627 $2,380.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB698100 $2,981.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698521 $3,580.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB695629 $2,380.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB698523 $3,316.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB694151 $1,852.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB699059 $3,580.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB694998 $2,031.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB699058 $3,580.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB694152 $1,852.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB698350 $3,194.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB693343 $3,825.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB698351 $3,194.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB694997 $2,031.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB699063 $3,580.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB698754 $3,316.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB699062 $3,580.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB698755 $3,316.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB694758 $2,031.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB698752 $3,316.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB698753 $3,316.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB699676 $4,055.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB697985 $2,981.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB697986 $2,981.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB697988 $2,981.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695844 $2,720.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698011 $2,890.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698010 $2,890.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB693465 $3,825.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB694445 $1,913.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB694447 $1,913.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB694446 $1,913.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB698293 $3,151.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB695576 $2,442.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB698292 $3,151.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB695577 $2,442.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB694712 $1,955.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB695579 $2,442.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB698560 $3,488.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB694710 $1,955.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB693483 $3,825.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB693482 $3,825.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB695575 $2,442.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB694918 $2,031.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB698566 $3,316.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB694917 $2,031.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB699694 $4,055.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695176 $2,192.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB698824 $3,580.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB694936 $2,031.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB699693 $4,055.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB698825 $3,580.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB695566 $2,380.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB694697 $1,913.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB694696 $1,913.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB694695 $1,913.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB698822 $3,580.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB694934 $2,031.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695826 $2,720.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB698046 $2,981.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB695827 $2,720.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB698045 $2,981.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.