Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Hot Water Heated Standard Series 108

Mars® Hot Water Heated Standard Series 108"-144"W

Mars® Hot Water Heated Standard Series Air Curtains (120" and 124" W) Are Used For Maintaining Interior Building Temperatures.

Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 120" and 124". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Low noise levels of 71 and 73 dBA. Unit weights vary from 225 lbs. to 270 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.


DOOR WIDTH
FLA 1 PHASE 208V/230V
FLA 1 PHASE 115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
COMPARE
FLA 1 PHASE
DOOR WIDTH 208V/230V 115V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB698540
WBB699409
WBB698541
WBB693515
WBB698539
WBB696505
WBB696393
WBB696504
WBB696392
WBB699418
WBB699419
WBB699417
WBB699615
WBB693353
WBB693396
WBB698557
WBB693394
WBB696409
WBB698925
WBB698789
WBB698790
WBB698791
WBB699407
WBB698923
WBB699441
WBB696472
WBB696424
WBB696427
WBB696471
WBB698906
WBB696581
WBB696582
WBB696442
WBB696443
WBB696454
WBB696313
WBB698891
WBB699436
WBB698890
WBB696315
WBB699478
WBB696330
WBB696329
WBB699537
WBB699675
WBB699003
WBB699665
WBB699664
WBB693454
WBB693575
WBB698618
WBB699663
WBB699521
WBB696348
WBB698621
WBB698620
WBB696338
WBB698848
WBB696336
WBB699468
WBB699467
WBB696551
WBB698842
WBB699512
WBB696533
WBB696534
WBB699558
WBB699495
WBB699555
WBB699501
WBB699499
WBB699560

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.