Browse Air Curtains (7,104 Items)
Mars® Hot Water Heated Standard Series 64"-78"W
Narrow Your Results By:
Our Price
Under $2,000.00 (18)
$2,000.00 - $2,100.00 (72)
$2,300.00 - $2,500.00 (12)
$2,500.00 - $2,600.00 (18)
$2,600.00 - $2,700.00 (54)
$2,700.00 - $2,800.00 (24)
$3,000.00 - $3,100.00 (12)
Over $3,100.00 (6)
Mars® Hot Water Heated Standard Series 64"-78"W
Mars® Hot Water Heated Standard Series Air Curtains (64" to 78" W) Are Ideal For Maintaining Interior Building Temperatures. Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 64", 72" and 78". Unit weights are 140 lbs., 145 lbs. and 150 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Hot Water Heated Standard Series 64"-78"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695551 $2,394.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694899 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694902 $2,022.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694901 $2,022.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694900 $2,022.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695490 $2,394.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695491 $2,394.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694788 $1,940.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694789 $1,940.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694786 $1,940.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694787 $1,940.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB698052 $3,005.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695674 $2,633.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB695672 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695673 $2,633.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB698050 $3,005.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB698051 $3,005.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB694780 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB694781 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694768 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694769 $2,022.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB694763 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB694767 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB694764 $2,022.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695630 $2,394.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB697991 $3,005.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB697992 $3,005.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB697993 $3,005.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695570 $2,394.00
64" 5.0/5.0 10.2 68 140 Stainless Steel
WBB695552 $2,394.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694592 $1,940.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB694593 $1,940.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695785 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695786 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695787 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695788 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694617 $2,022.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694616 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB697256 $2,633.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB697257 $2,633.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB697255 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694559 $2,022.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB694558 $2,022.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695690 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695021 $2,022.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695023 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695022 $2,022.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695924 $2,633.00
64" 5.0/5.0 10.2 68 140 Pearl White
WBB695925 $2,633.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB695926 $2,633.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB695927 $2,633.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695896 $2,551.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695897 $2,551.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695890 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695891 $2,633.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695895 $2,551.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695892 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695893 $2,633.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695868 $2,633.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB694426 $2,022.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695864 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB694427 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB695865 $2,633.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB695866 $2,633.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB694425 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694960 $2,022.00
64" 5.0/5.0 10.2 68 140 Titanium Silver
WBB694961 $2,022.00
64" 5.0/5.0 10.2 68 140 Spartan Bronze
WBB694443 $2,022.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695836 $2,551.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695837 $2,551.00
64" 5.0/5.0 10.2 68 140 Battleship Gray
WBB695835 $2,551.00
64" 5.0/5.0 10.2 68 140 Obsidian Black
WBB695833 $2,633.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694869 $2,062.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694871 $2,062.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694870 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB694875 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB694874 $2,062.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698200 $3,081.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698201 $3,081.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694857 $2,062.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694858 $2,062.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698218 $3,081.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698217 $3,081.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695360 $2,480.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695361 $2,480.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB694807 $1,970.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB694806 $1,970.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695359 $2,480.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695358 $2,480.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695357 $2,480.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB694790 $2,062.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB694791 $2,062.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694796 $2,062.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694797 $2,062.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB694792 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB694795 $2,062.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB695437 $2,480.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB694745 $1,970.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB694729 $1,970.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB694731 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB694778 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB694779 $2,062.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697476 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697477 $2,663.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697478 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697479 $2,663.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697493 $2,663.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697494 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697224 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697223 $2,663.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697221 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697240 $2,663.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697239 $2,663.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697238 $2,663.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695763 $2,571.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697282 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697300 $2,663.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697299 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697298 $2,663.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB697340 $2,663.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697359 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697358 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB697357 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB695029 $2,062.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB695030 $2,062.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB695031 $2,062.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695879 $2,571.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695000 $1,970.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695001 $1,970.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB697401 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694952 $2,062.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698261 $3,081.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694949 $2,062.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697419 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697418 $2,663.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB697417 $2,663.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694950 $2,062.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695823 $2,571.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695822 $2,571.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695821 $2,571.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB695820 $2,571.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB698277 $3,081.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB694931 $2,062.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB694933 $2,062.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695539 $2,542.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695538 $2,542.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695537 $2,542.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695536 $2,542.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB694873 $2,089.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695535 $2,542.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694905 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694904 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694887 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694890 $2,089.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB694891 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694888 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB694889 $2,089.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB694812 $2,089.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694811 $2,089.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB694810 $2,089.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB695460 $2,542.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694750 $2,089.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694733 $2,089.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB694732 $2,089.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB694735 $2,089.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB694734 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697512 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694671 $1,989.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694670 $1,989.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697480 $2,705.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697497 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697496 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697227 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695780 $2,606.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695781 $2,606.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694596 $1,989.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695782 $2,606.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695783 $2,606.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697243 $2,705.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697242 $2,705.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697241 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694612 $1,989.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697244 $2,705.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697258 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697259 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694655 $1,989.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB694654 $1,989.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697287 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697302 $2,705.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697301 $2,705.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698417 $3,158.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697318 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697319 $2,705.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698401 $3,158.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697360 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB697361 $2,705.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB695032 $2,089.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB695033 $2,089.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698357 $3,158.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB697377 $2,705.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698359 $3,158.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698358 $3,158.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697378 $2,705.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694985 $2,089.00
78" 5.0/5.0 10.2 68 150 Stainless Steel
WBB698341 $3,158.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB694953 $2,089.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697421 $2,705.00
78" 5.0/5.0 10.2 68 150 Pearl White
WBB697420 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695840 $2,606.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB694951 $2,089.00
78" 5.0/5.0 10.2 68 150 Spartan Bronze
WBB694969 $2,089.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694970 $2,089.00
78" 5.0/5.0 10.2 68 150 Obsidian Black
WBB694971 $2,089.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697438 $2,705.00
78" 5.0/5.0 10.2 68 150 Titanium Silver
WBB697437 $2,705.00
78" 5.0/5.0 10.2 68 150 Battleship Gray
WBB695839 $2,606.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.