Browse Air Curtains (7,104 Items)
Mars® Hot Water Heated Standard Series 84"-96"W
Narrow Your Results By:
Our Price
Under $2,300.00 (30)
$2,700.00 - $2,900.00 (18)
$2,900.00 - $3,000.00 (54)
$3,000.00 - $3,100.00 (24)
$3,400.00 - $3,500.00 (18)
$3,500.00 - $3,600.00 (24)
$3,600.00 - $3,700.00 (6)
Over $4,100.00 (6)
Mars® Hot Water Heated Standard Series 84"-96"W
Mars® Hot Water Heated Standard Series Air Curtains (84" and 96" W) Are Ideal For Maintaining Interior Building Temperatures. Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 84" and 96". Unit weights are 165 lbs., 170 lbs. and 200 lbs. Low noise levels of 68 and 71 dBA. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Hot Water Heated Standard Series 84"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 1 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698456 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698940 $3,476.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698454 $3,077.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB697968 $2,937.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698941 $3,476.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698455 $3,077.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693511 $3,599.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB697969 $2,937.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695150 $2,148.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695151 $2,148.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB697971 $2,954.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698450 $3,077.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB697972 $2,954.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698451 $3,077.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB697973 $2,954.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698938 $3,476.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB697974 $2,954.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698939 $3,476.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698449 $3,077.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697247 $2,743.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697246 $2,743.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697245 $2,743.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB693529 $3,599.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB697967 $2,937.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693528 $3,599.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB697966 $2,937.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698196 $3,077.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693527 $3,599.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695166 $2,148.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698195 $3,077.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698222 $2,912.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695383 $2,256.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695382 $2,256.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697263 $2,743.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698213 $3,077.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698212 $3,077.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695384 $2,256.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698473 $3,400.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698472 $3,400.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697265 $2,805.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697264 $2,805.00
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698394 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698121 $2,815.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698395 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698120 $2,815.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698720 $3,495.00
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698393 $3,077.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698727 $3,400.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB697913 $2,954.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698396 $3,077.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB693570 $3,599.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB697908 $2,937.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB693571 $3,599.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698729 $3,400.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB697910 $2,937.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698728 $3,400.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB693569 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB697906 $2,937.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695087 $2,148.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB697907 $2,937.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695089 $2,148.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB698137 $2,912.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB695088 $2,148.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699527 $4,156.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698138 $2,912.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB698139 $2,912.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698140 $2,912.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697307 $2,743.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB698141 $2,937.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB697306 $2,743.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB697889 $2,912.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699528 $4,156.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB697888 $2,912.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695341 $2,256.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695444 $2,256.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB697887 $2,912.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699510 $4,156.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699511 $4,156.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698152 $3,077.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693611 $3,599.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699570 $4,156.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB699571 $4,156.00
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698157 $3,077.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695443 $2,256.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695442 $2,256.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695050 $2,256.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695048 $2,256.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695049 $2,256.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698701 $3,495.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695063 $2,256.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695301 $2,256.00
84" 5.0/5.0 10.2 68 165 Stainless Steel
WBB698710 $3,400.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695066 $2,256.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695065 $2,256.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB695064 $2,256.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698717 $3,495.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698957 $3,476.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698718 $3,495.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698719 $3,495.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB698326 $2,912.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB699018 $3,476.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB697847 $2,937.00
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698335 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698060 $2,815.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698334 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698061 $2,815.00
96" 5.0/5.0 10.2 68 170 Pearl White
WBB698333 $3,077.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698062 $2,815.00
96" 5.0/5.0 10.2 68 170 Titanium Silver
WBB698332 $3,077.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698063 $2,912.00
96" 7.5/7.5 15.3 71 200 Battleship Gray
WBB698059 $2,815.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB693407 $3,599.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698079 $2,912.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB699029 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB699031 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB699030 $3,599.00
96" 7.5/7.5 15.3 71 200 Stainless Steel
WBB698781 $3,495.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB693409 $3,599.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB698082 $2,937.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB693408 $3,599.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB698083 $2,937.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB698080 $2,912.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB693410 $3,599.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB698081 $2,912.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB698103 $2,937.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693332 $3,599.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698342 $2,912.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB698343 $2,912.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB698099 $2,937.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695241 $2,256.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695240 $2,256.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695242 $2,256.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695239 $2,256.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698344 $2,912.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB698345 $2,937.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698256 $3,077.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697518 $2,805.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698266 $2,912.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697519 $2,805.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698265 $2,912.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697517 $2,805.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698869 $3,634.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698868 $3,634.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698871 $3,634.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698870 $3,634.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698003 $2,912.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB698002 $2,912.00
84" 5.0/5.0 10.2 68 165 Battleship Gray
WBB697520 $2,805.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB693467 $3,599.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB699089 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB693470 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB699088 $3,599.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB699091 $3,599.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB693468 $3,599.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB699090 $3,599.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB693469 $3,599.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB695193 $2,256.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB698019 $2,912.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB698022 $2,937.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB698023 $2,937.00
84" 5.0/5.0 10.2 68 165 Titanium Silver
WBB698020 $2,912.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695184 $2,256.00
96" 7.5/7.5 15.3 71 200 Spartan Bronze
WBB698026 $2,937.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB698027 $2,937.00
96" 5.0/5.0 10.2 68 170 Battleship Gray
WBB698031 $2,954.00
96" 7.5/7.5 15.3 71 200 Titanium Silver
WBB698028 $2,937.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB698302 $2,937.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698272 $3,077.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698827 $3,634.00
96" 5.0/5.0 10.2 68 170 Obsidian Black
WBB698273 $3,077.00
96" 5.0/5.0 10.2 68 170 Spartan Bronze
WBB698274 $3,077.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695181 $2,256.00
96" 7.5/7.5 15.3 71 200 Obsidian Black
WBB698039 $2,937.00
96" 5.0/5.0 10.2 68 170 Stainless Steel
WBB698828 $3,634.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB695183 $2,256.00
84" 5.0/5.0 10.2 68 165 Spartan Bronze
WBB695182 $2,256.00
84" 5.0/5.0 10.2 68 165 Pearl White
WBB698282 $2,912.00
84" 5.0/5.0 10.2 68 165 Obsidian Black
WBB698283 $2,912.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB698285 $2,937.00
96" 7.5/7.5 15.3 71 200 Pearl White
WBB698286 $2,937.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.