Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Steam Heated Extra Power Series 48

Mars® Steam Heated Extra Power Series 48"-96"W

Mars® Extra Power Series Steam-Heated Air Curtains Are Used For Heavy-Duty Commercial And Industrial Environmental Separation Applications In Restaurants, Food Processing Plants, Supermarkets, Hospitals, Schools And Other Locations.

Mars® Extra Power Series Steam-Heated Air Curtains are made of galvanized steel and feature long-lasting durability. Strong airflow for high-performance efficiency. Air curtains reduce humidity and ice buildup to lower operating costs. Powder-coated finish is corrosion-resistant and weather-resistant. Low maintenance and easy installation. Curtains prevent insects and fumes and repel dust and dirt. Air curtains fit doors between 48 inches and 96 inches wide. High-powered motors run quietly at 79-81 dBa. Two-motor and three-motor units are available. Dimensions and specs vary per model. Available colors include Pearl White, Titanium Silver, Stainless Steel, Spartan Bronze, Obsidian Black and Battleship Gray.


DOOR WIDTH
FLA 3 PHASE 208V/230V
FLA 3 PHASE 460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
COMPARE
FLA 3 PHASE
DOOR WIDTH 208V/230V 460V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB693519
WBB695912
WBB699412
WBB697848
WBB695420
WBB695419
WBB695009
WBB694855
WBB695650
WBB693404
WBB695652
WBB695882
WBB694776
WBB694782
WBB698219
WBB698353
WBB698352
WBB698216
WBB694501
WBB694636
WBB698633
WBB694637
WBB694775
WBB699454
WBB698904
WBB699616
WBB698522
WBB695498
WBB697926
WBB699061
WBB694992
WBB693579
WBB697987
WBB695849
WBB693580
WBB698119
WBB698979
WBB695938
WBB698981
WBB698983
WBB693466
WBB695686
WBB695687
WBB693477
WBB694560
WBB695578
WBB698574
WBB698695
WBB698694
WBB699516
WBB699515
WBB699692
WBB698275
WBB694698
WBB698415
WBB698042
WBB698040
WBB694935
WBB698823
WBB698165

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.