Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Steam/Hot Water Heated LP Series 30

Mars® Steam/Hot Water Heated LP Series 30"-144"W

Mars® Steam/Hot Water Heated LP Series 30"-144"W Are Designed To Maintain Interior Building Temperatures.

Mars® Steam/Hot Water Heated LP Series 30"-144"W have a galvanized steel construction for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Features an aesthetically pleasing, ¿low profile,¿ 8¿ design with a low noise level for quiet operation. Weight, voltage, door width and color finish vary.


DOOR WIDTH
FLA 1 PHASE 208V/230V
FLA 1 PHASE 115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
COMPARE
FLA 1 PHASE
DOOR WIDTH 208V/230V 115V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB696628
WBB696744
WBB696746
WBB695409
WBB696876
WBB696741
WBB696742
WBB696637
WBB695548
WBB693937
WBB697092
WBB695406
WBB695531
WBB695269
WBB695404
WBB695268
WBB695400
WBB693891
WBB693889
WBB695252
WBB697150
WBB694293
WBB697151
WBB694294
WBB695364
WBB695365
WBB695366
WBB693800
WBB694273
WBB696726
WBB695478
WBB695476
WBB695349
WBB695603
WBB695481
WBB695601
WBB695463
WBB695203
WBB695202
WBB695471
WBB695469
WBB696686
WBB695464
WBB695204
WBB695465
WBB695315
WBB695316
WBB693954
WBB693953
WBB693952
WBB695453
WBB693878
WBB697071
WBB695300
WBB696645
WBB696798
WBB696797
WBB696922
WBB696920
WBB693861

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.