Global Industrial Climate Control Air Curtains

Global Industrial Climate Control Air Curtains

Global Industrial Climate Control Air Curtains Are Designed For Use In High Traffic Entrances.

Global's Climate Control Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Used for dock doors, ground level doors, coolers, food processing and more. Includes a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 2 Year Limited Warranty.


DOOR WIDTH INCHES
  • DOOR WIDTH INCHES
DOOR HEIGHT FEET
  • DOOR HEIGHT FEET
HP
  • HP
VOLTAGE
  • VOLTAGE
DECIBELS (DB)
  • DECIBELS (DB)
PHASE
  • PHASE
COMPARE
DOOR WIDTH INCHES DOOR HEIGHT FEET HP VOLTAGE DECIBELS (DB) PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:66