Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Mars® High Velocity Unheated Industrial Air Curtains
Remove
Narrow Your Results By:
Width Inches
11 (2)
120 (2)
13 (2)
14 (2)
144 (2)
  More...
Our Price
Under $537.00 (4)
$781.00 - $940.00 (4)
$969.00 - $987.00 (4)
$1,808.00 - $1,809.00 (2)
$1,912.00 - $1,913.00 (2)
$1,955.00 - $1,956.00 (2)
$2,469.00 - $2,470.00 (2)
Over $2,617.00 (2)





Mars® High Velocity Unheated Industrial Air Curtains
Mars® High Velocity Unheated Industrial Air Curtains Mars® High Velocity Industrial Air Curtains Provide A Stronger Air Flow For Efficient Performance In Even Extreme Workplace Conditions.

Maintains environmental separation in a wide variety of industrial and commercial applications. These compact, space-saving units are a popular choice for packing and food processing plants, supermarkets and commissaries, breweries, restaurants, schools, hospitals and cold storage plants. High velocity air curtains provide an effective solution over cold storage doors because it reduces humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Creates a protective barrier against dust, fumes, flying insects and other unpleasant outdoor elements. Self-contained one-piece metal housing is corrosion proof and fire-retardant. Air directional vanes are adjustable to effectively repel flying insects, dust, fumes, odors and more. Heavy duty, continuous-duty electric motor is made with lubricated stainless steel ball bearings for long life. Automatic thermal overload protection. Powder coat finish. Designed for door heights of up to 12’H. ETL listed. USDA & FDA compliant.


Mars® High Velocity Unheated Industrial Air Curtains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" VOLTS HP CFM AMPS IMAGE MODEL QTY PRICE
481418208-230140003.3/3.2
WBB251385 $969.00
481418460140001.6
WBB251386 $969.00
601418460140001.6
WBB251388 $986.00
601418208-230140003.3/3.2
WBB251387 $986.00
721418208-230180006.6/6.4
WBB251389 $1,808.00
721418460180003.2
WBB251390 $1,808.00
841418208-230180006.6/6.4
WBB251391 $1,912.00
841418460180003.2
WBB251392 $1,912.00
961418460180003.2
WBB251394 $1,955.00
961418208-230180006.6/6.4
WBB251393 $1,955.00
1201418208-2301120009.9/9.6
WBB251395 $2,469.00
12014184601120004.8
WBB251396 $2,469.00
14414184601120004.8
WBB251398 $2,617.00
1441418208-2301120009.9/9.6
WBB251397 $2,617.00

Add Items To Cart

 May We Suggest
Mars® 1 Motor Control Panel for Air Curtains 208-230/3 Mars® 1 Motor Control Panel for Air Curtains 460/3 Mars® 2 Motor Control Panel for Air Curtains 208-230/3 Mars® 2 Motor Control Panel for Air Curtains 460/3
Mars® 1 Motor Control Panel for Air Curtains 208-230/3 Mars® 1 Motor Control Panel for Air Curtains 460/3 Mars® 2 Motor Control Panel for Air Curtains 208-230/3 Mars® 2 Motor Control Panel for Air Curtains 460/3
Mars® 1 Motor Control Panel for Air Curtains 208-230/3 Mars® 1 Motor Control Panel for Air Curtains 460/3 Mars® 2 Motor Control Panel for Air Curtains 208-230/3 Mars® 2 Motor Control Panel for Air Curtains 460/3
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Mars® 3 Motor Control Panel for Air Curtains 208-230/3 Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® 3 Motor Control Panel for Air Curtains 460/3 Mars® Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel
Mars® 3 Motor Control Panel for Air Curtains 208-230/3 Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® 3 Motor Control Panel for Air Curtains 460/3 Mars® Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel
Mars® 3 Motor Control Panel for Air Curtains 208-230/3 Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® 3 Motor Control Panel for Air Curtains 460/3 Mars® Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(70)