Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Unheated Extra Power Series 108

Mars® Unheated Extra Power Series 108"-144"W

Mars® Unheated Extra Power Series 108"-144"W Are Designed To Maintain Interior Building Temperatures.

Mars® Unheated Extra Power Series 108"-144"W have a durable metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.


DOOR WIDTH
FLA 3 PHASE 208V/230V
FLA 3 PHASE 460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
COMPARE
FLA 3 PHASE
DOOR WIDTH 208V/230V 460V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB695141
WBB695312
WBB695046
WBB698125
WBB697474
WBB697914
WBB697990
WBB695139
WBB695080
WBB695328
WBB695062
WBB698066
WBB695237

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.