Mars® Unheated High Velocity Series 108

Mars® Unheated High Velocity Series 108"-144"W

Mars® Unheated High Velocity Series 108"-144"W Are Designed To Maintain Interior Building Temperatures.

Mars® Unheated High Velocity Series 108"-144"W have a durable metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.


DOOR WIDTH
FLA 3 PHASE 208V/230V
FLA 3 PHASE 460V
SOUND dBA
WEIGHT LBS
COMPARE
FLA 3 PHASE
DOOR WIDTH 208V/230V 460V SOUND dBA WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE