Browse Air Curtains (7,104 Items)
Mars® Unheated High Velocity Series 42"-60"W
Narrow Your Results By:
Mars® Unheated High Velocity Series 42"-60"W
Mars® Unheated High Velocity Series Air Curtains (42" to 60" W) Are Ideal For Maintaining Interior Building Temperatures. Mars® Unheated High Velocity Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Accommodates door widths of 42", 48" and 60". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Unit weights include 125 lbs., 130 lbs. and 140 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Unheated High Velocity Series 42"-60"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697981 $1,015.00
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697982 $1,015.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697983 $1,015.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697216 $961.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697217 $961.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB696736 $1,063.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB697975 $969.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB697955 $859.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB697957 $920.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB697959 $920.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB697958 $920.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB697248 $952.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697938 $850.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB697249 $952.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697939 $850.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697937 $850.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB696735 $1,063.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB696734 $1,063.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB696720 $1,031.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB697292 $952.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB698136 $920.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB697309 $952.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696827 $1,199.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB697308 $952.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB696828 $1,258.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB697312 $952.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB696792 $1,063.00
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697350 $904.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB697109 $1,148.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697575 $1,301.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB697110 $1,148.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697573 $1,301.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697112 $1,015.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696887 $1,199.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697827 $1,411.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697366 $1,015.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696881 $1,309.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB697367 $952.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697829 $1,411.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696882 $1,309.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB698077 $920.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB698076 $920.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB697371 $952.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB697368 $952.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB698078 $876.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB697369 $952.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697592 $1,301.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB698075 $876.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB696617 $1,063.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB696616 $1,063.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB698074 $876.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697383 $1,015.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697382 $1,015.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB698094 $920.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB696604 $1,031.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB698095 $920.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB696846 $1,258.00
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697384 $1,015.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB696844 $1,258.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB696601 $1,031.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB696602 $1,031.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB696603 $1,031.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB696850 $1,031.00
48" 3.3/3.2 1.6 70 130 Pearl White
WBB696849 $1,031.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697411 $904.00
42" 3.3/3.2 1.6 70 125 Battleship Gray
WBB697506 $961.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697410 $904.00
42" 3.3/3.2 1.6 70 125 Stainless Steel
WBB697170 $1,148.00
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697409 $904.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB697998 $859.00
48" 3.3/3.2 1.6 70 130 Battleship Gray
WBB697999 $859.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB696675 $1,063.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB696674 $1,063.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB696673 $1,063.00
60" 3.3/3.2 1.6 70 140 Spartan Bronze
WBB697428 $952.00
60" 3.3/3.2 1.6 70 140 Stainless Steel
WBB697766 $1,411.00
60" 3.3/3.2 1.6 70 140 Titanium Silver
WBB697429 $952.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697427 $904.00
60" 3.3/3.2 1.6 70 140 Pearl White
WBB696676 $1,063.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697529 $904.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697445 $1,015.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB698018 $920.00
42" 3.3/3.2 1.6 70 125 Obsidian Black
WBB697444 $1,015.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB698016 $920.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB698017 $920.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696903 $1,199.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB696660 $1,031.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB696661 $1,031.00
48" 3.3/3.2 1.6 70 130 Spartan Bronze
WBB696662 $1,031.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697443 $1,015.00
48" 3.3/3.2 1.6 70 130 Stainless Steel
WBB696900 $1,309.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697442 $1,015.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697214 $904.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB251388 $986.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697486 $904.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697213 $904.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB251385 $969.00
60" 3.3/3.2 1.6 70 140 Obsidian Black
WBB251387 $986.00
48" 3.3/3.2 1.6 70 130 Obsidian Black
WBB251386 $969.00
48" 3.3/3.2 1.6 70 130 Titanium Silver
WBB698034 $920.00
42" 3.3/3.2 1.6 70 125 Pearl White
WBB697490 $904.00
60" 3.3/3.2 1.6 70 140 Battleship Gray
WBB698036 $986.00
42" 3.3/3.2 1.6 70 125 Spartan Bronze
WBB697468 $904.00
42" 3.3/3.2 1.6 70 125 Titanium Silver
WBB697469 $904.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.