Browse Air Curtains (7,104 Items)
Mars® Unheated High Velocity Series 72"-96"W
Narrow Your Results By:
Mars® Unheated High Velocity Series 72"-96"W
Mars® Unheated High Velocity Series 72"-96"W Are Designed To Maintain Interior Building Temperatures.
Mars® Unheated High Velocity Series 72"-96"W have a durable metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.
Mars® Unheated High Velocity Series 72"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB694330
$1,857.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB694329
$1,857.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB694328
$1,857.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694332
$1,679.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB694602
$1,691.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB694312
$1,857.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694614
$2,019.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694613
$2,019.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694306
$1,798.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB251394
$1,955.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB694307
$1,798.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB251393
$1,955.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695167
$2,165.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB251392
$1,912.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694305
$1,798.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB694311
$1,857.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695110
$2,078.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695111
$2,078.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695107
$2,042.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695515
$2,496.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695517
$2,496.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695516
$2,496.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695519
$2,496.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695387
$2,507.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695518
$2,496.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB697273
$2,635.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695127
$2,078.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695131
$2,078.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695371
$2,507.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695128
$2,078.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB694391
$1,857.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694809
$2,019.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694386
$1,798.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694385
$1,798.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694384
$1,798.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB694383
$1,798.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695091
$2,042.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695090
$2,042.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB694546
$1,808.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB694132
$1,798.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB694798
$2,097.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694555
$2,019.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694554
$2,019.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694131
$1,798.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694553
$2,019.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694552
$2,019.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694094
$1,679.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694367
$1,798.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694093
$1,679.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695441
$2,496.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695440
$2,496.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB697316
$2,635.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695323
$2,165.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695322
$2,165.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695324
$2,165.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB697315
$2,635.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694348
$1,679.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB694349
$1,679.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694350
$1,679.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695305
$2,165.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695438
$2,496.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695306
$2,165.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695439
$2,496.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695307
$2,374.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB694826
$2,019.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB694586
$1,691.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694825
$2,019.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695292
$2,374.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695018
$2,078.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB694736
$2,097.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695904
$2,722.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB694737
$2,097.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695034
$2,078.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695035
$2,078.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB695260
$2,318.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB694505
$1,679.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB695261
$2,318.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694504
$1,679.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694506
$1,679.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB694163
$1,587.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695887
$2,722.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB694164
$1,587.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695886
$2,722.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695257
$2,286.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB694170
$1,857.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695245
$2,165.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695244
$2,165.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694522
$1,679.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695246
$2,165.00
84" 6.6/6.4 3.2 73 320 Titanium Silver
WBB694149
$1,798.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB694524
$1,734.00
84" 6.6/6.4 3.2 73 320 Spartan Bronze
WBB694148
$1,798.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB694525
$1,734.00
84" 6.6/6.4 3.2 73 320 Pearl White
WBB694766
$2,019.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB694526
$1,734.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694513
$1,900.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694514
$1,900.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695623
$2,507.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB694685
$1,900.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695227
$2,165.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694412
$1,679.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB698263
$3,054.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB694411
$1,679.00
72" 6.6/6.4 3.2 73 300 Battleship Gray
WBB693985
$1,587.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB698262
$3,054.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695228
$2,165.00
72" 6.6/6.4 3.2 73 300 Stainless Steel
WBB695219
$2,318.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694669
$1,900.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694668
$1,900.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695597
$2,496.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695596
$2,496.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB698246
$3,054.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB695595
$2,496.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695215
$2,286.00
84" 6.6/6.4 3.2 73 320 Stainless Steel
WBB695214
$2,286.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694667
$1,900.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB694662
$1,691.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB694250
$1,857.00
96" 9.9/9.6 4.8 75 405 Titanium Silver
WBB695206
$2,078.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB694249
$1,857.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB694248
$1,857.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB694231
$1,857.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB694713
$1,955.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694437
$1,900.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB251389
$1,808.00
72" 6.6/6.4 3.2 73 300 Titanium Silver
WBB694436
$1,900.00
84" 6.6/6.4 3.2 73 320 Obsidian Black
WBB251391
$1,912.00
72" 6.6/6.4 3.2 73 300 Obsidian Black
WBB251390
$1,808.00
96" 9.9/9.6 4.8 75 405 Obsidian Black
WBB694232
$1,857.00
96" 9.9/9.6 4.8 75 405 Spartan Bronze
WBB695189
$2,078.00
72" 6.6/6.4 3.2 73 300 Pearl White
WBB694435
$1,900.00
72" 6.6/6.4 3.2 73 300 Spartan Bronze
WBB694434
$1,900.00
96" 9.9/9.6 4.8 75 405 Battleship Gray
WBB695560
$2,374.00
84" 6.6/6.4 3.2 73 320 Battleship Gray
WBB694457
$1,912.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695557
$2,414.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695556
$2,414.00
96" 9.9/9.6 4.8 75 405 Pearl White
WBB695168
$2,165.00
96" 9.9/9.6 4.8 75 405 Stainless Steel
WBB695558
$2,414.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.