Mars® LoPro Series NSF Certified Unheated Air Curtains (25" to 42" W) Are Ideal For Maintaining Interior Building Temperatures.
Mars® LoPro Series NSF Certified Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Air intake louver assembly is adjustable. The unit's aesthetically pleasing low profile design allows for a safer, unobstructed view. Accommodates door widths of 25", 28", 30", 36" and 42". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Low noise levels include 49, 50 and 66 dBA. Unit weights range from 24 lbs. to 55 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Unheated NSF Series 25"-36"W Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.