Browse Air Curtains (7,103 Items)
Mars® Unheated NSF Series 60"-96"W
Narrow Your Results By:
Our Price
Under $698.00 (12)
$785.00 - $878.00 (13)
$918.00 - $1,150.00 (21)
$1,150.00 - $1,200.00 (15)
$1,200.00 - $1,300.00 (12)
$1,300.00 - $1,350.00 (9)
$1,500.00 - $1,600.00 (8)
Over $1,700.00 (2)
Mars® Unheated NSF Series 60"-96"W
Mars® Unheated NSF Series 60"-96"W Are Designed To Maintain Interior Building Temperatures.
Mars® Unheated NSF Series 60"-96"W have a galvanized steel construction for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Features an aesthetically pleasing, ¿low profile,¿ 8¿ design with a low noise level for quiet operation. Weight, voltage, door width and color finish vary.
Mars® Unheated NSF Series 60"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697346
$877.00
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697345
$877.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB697344
$877.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB697845
$1,009.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB696624
$1,101.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB697582
$1,286.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB697583
$1,286.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB696872
$1,101.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB697580
$1,286.00
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB693935
$1,346.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB697581
$1,286.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB696968
$697.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB693936
$1,346.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696764
$1,142.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696761
$1,142.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB696760
$1,165.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696762
$1,142.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB696623
$1,101.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB694065
$1,595.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB696892
$1,165.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB694064
$1,595.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB696888
$1,101.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697956
$918.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB696966
$697.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB696890
$1,165.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB696891
$1,165.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB696718
$1,165.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB696719
$1,165.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB697543
$1,346.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB697544
$1,346.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB694145
$1,583.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB694147
$1,583.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB694146
$1,583.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697404
$877.00
72" 1.4/1.4 2.6 53 61 Obsidian Black
WBB697269
$785.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB697405
$877.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697406
$877.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB696856
$1,073.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB697053
$1,179.00
60" 1.4/1.4 2.6 53 51 Obsidian Black
WBB696928
$620.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB697054
$1,179.00
60" 1.4/1.4 2.6 53 51 Obsidian Black
WBB696930
$620.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB697642
$1,286.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB697641
$1,286.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB696814
$1,073.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB697045
$697.00
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697422
$877.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB697047
$697.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB696702
$1,165.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB696700
$1,165.00
72" 5.0/5.0 10.2 68 145 Titanium Silver
WBB696701
$1,101.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB694004
$1,595.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB697660
$1,286.00
72" 1.4/1.4 2.6 53 61 Obsidian Black
WBB697524
$785.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697760
$1,224.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB697658
$1,286.00
72" 1.4/1.4 2.6 53 61 Obsidian Black
WBB697523
$785.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB696948
$697.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB697659
$1,286.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697899
$918.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB696950
$697.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697898
$918.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB696951
$697.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB697028
$697.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB697029
$697.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB696682
$1,101.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB696659
$1,165.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697759
$1,224.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB693875
$1,346.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB693967
$1,519.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB693874
$1,346.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB693873
$1,346.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB697070
$1,179.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB696641
$1,101.00
72" 5.0/5.0 10.2 68 145 Pearl White
WBB696640
$1,101.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB697343
$877.00
72" 5.0/5.0 10.2 68 145 Obsidian Black
WBB696643
$1,165.00
60" 1.4/1.4 2.6 53 51 Obsidian Black
WBB696912
$620.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB696642
$1,165.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB696799
$1,073.00
72" 5.0/5.0 10.2 68 145 Spartan Bronze
WBB696644
$1,165.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697626
$1,224.00
72" 5.0/5.0 10.2 68 145 Stainless Steel
WBB693983
$1,519.00
72" 5.0/5.0 10.2 68 145 Battleship Gray
WBB697861
$1,009.00
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB693856
$1,346.00
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB693857
$1,346.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697464
$877.00
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694449
$1,700.00
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694450
$1,700.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.