Browse Air Curtains (7,104 Items)
Mars® Unheated Standard Series 108"-144"W
Narrow Your Results By:
Mars® Unheated Standard Series 108"-144"W
Mars® LoPro Series NSF Certified Unheated Air Curtains (108" to 144" W) Are Ideal For Maintaining Interior Building Temperatures. Mars® LoPro Series NSF Certified Unheated Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Air intake louver assembly is adjustable. The unit's aesthetically pleasing low profile design allows for a safer, unobstructed view. Accommodates door widths of 108", 120" and 144". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Low noise levels ranging from 54-73 dBA. Unit weights vary. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Unheated Standard Series 108"-144"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 1 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB693785 $1,406.00
108" 2.6/2.6 5 54 96 Pearl White
WBB693784 $1,406.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698176 $3,214.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694849 $2,029.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694850 $2,029.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694853 $2,029.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698192 $3,214.00
144" 2.8/2.8 5.2 54 125 Pearl White
WBB694310 $1,800.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695534 $2,535.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695532 $2,535.00
144" 2.8/2.8 5.2 54 125 Pearl White
WBB694309 $1,800.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695533 $2,535.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB694299 $1,518.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB694301 $1,518.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB694300 $1,518.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695391 $2,378.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695390 $2,378.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694280 $1,466.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB694882 $2,013.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694281 $1,466.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB694883 $2,013.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB694880 $2,013.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB694881 $2,013.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694278 $1,466.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694279 $1,466.00
108" 2.6/2.6 5 54 96 Pearl White
WBB693848 $1,406.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB693841 $1,390.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB698112 $3,041.00
144" 2.8/2.8 5.2 54 125 Titanium Silver
WBB694390 $1,800.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695486 $2,378.00
144" 2.8/2.8 5.2 54 125 Pearl White
WBB694389 $1,800.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB693843 $1,390.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695485 $2,378.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695962 $2,726.00
144" 2.8/2.8 5.2 54 125 Titanium Silver
WBB694388 $1,800.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB693842 $1,390.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB693847 $1,406.00
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB693846 $1,406.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB694380 $1,518.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB694378 $1,518.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB694379 $1,518.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695470 $2,378.00
144" 2.8/2.8 5.2 54 125 Spartan Bronze
WBB694372 $1,800.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695947 $2,726.00
144" 2.8/2.8 5.2 54 125 Stainless Steel
WBB695337 $2,330.00
144" 2.8/2.8 5.2 54 125 Spartan Bronze
WBB694371 $1,800.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB694361 $1,518.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694833 $2,029.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB694362 $1,518.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694832 $2,029.00
144" 2.8/2.8 5.2 54 125 Stainless Steel
WBB695321 $2,330.00
144" 2.8/2.8 5.2 54 125 Stainless Steel
WBB695320 $2,330.00
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB693864 $1,406.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB693858 $1,390.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB693859 $1,390.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB693863 $1,406.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB698053 $3,041.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694198 $1,466.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694748 $2,018.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694199 $1,466.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694749 $2,018.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695677 $2,588.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695666 $2,633.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695667 $2,633.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694200 $1,466.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694201 $1,466.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695665 $2,633.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695668 $2,633.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695658 $2,449.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695657 $2,449.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695656 $2,449.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696596 $1,268.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695640 $2,378.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696597 $1,268.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695641 $2,378.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696598 $1,268.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695642 $2,378.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695643 $2,378.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695632 $2,397.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694771 $2,029.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695633 $2,397.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694774 $2,029.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694772 $2,029.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694773 $2,029.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695624 $2,378.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694765 $2,018.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695631 $2,397.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB698111 $3,041.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694262 $1,466.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694672 $2,021.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB695222 $2,205.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694673 $2,021.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB695223 $2,205.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB695220 $2,205.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB695221 $2,205.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694247 $1,838.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694246 $1,838.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694245 $1,838.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694244 $1,838.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694666 $1,830.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694661 $1,876.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694657 $1,961.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694656 $1,961.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694706 $1,769.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695177 $2,194.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695179 $2,194.00
144" 10.0/10.0 20.4 73 270 Battleship Gray
WBB695178 $2,194.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694699 $1,961.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695561 $2,378.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695562 $2,378.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB694056 $1,390.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB694057 $1,390.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694597 $1,961.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB694050 $1,632.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698448 $3,214.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB694055 $1,390.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB694073 $1,390.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB696767 $1,253.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB696766 $1,253.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB694074 $1,390.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694615 $2,021.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB695165 $2,205.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB695164 $2,205.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB695163 $2,205.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB695162 $2,205.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694627 $1,769.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694628 $1,769.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB695106 $2,205.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694629 $1,769.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694630 $1,769.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB695104 $2,205.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB695105 $2,205.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694639 $1,961.00
108" 7.5/7.5 15.3 71 210 Titanium Silver
WBB694640 $1,961.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694645 $1,876.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694644 $1,876.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB695122 $2,205.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696729 $1,313.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696728 $1,313.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694646 $1,769.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB694649 $1,823.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB694648 $1,823.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB694650 $1,823.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB694125 $1,518.00
108" 5.0/5.0 10.2 68 180 Obsidian Black
WBB694126 $1,518.00
108" 5.0/5.0 10.2 68 180 Spartan Bronze
WBB694127 $1,518.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694543 $1,803.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695725 $2,633.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695726 $2,633.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695727 $2,633.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696806 $1,313.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694551 $1,769.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694550 $1,769.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694549 $1,769.00
108" 5.0/5.0 10.2 68 180 Titanium Silver
WBB694143 $1,518.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694548 $1,769.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695728 $2,633.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694545 $1,803.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694544 $1,803.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB697886 $2,850.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694567 $1,769.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB696769 $1,253.00
108" 2.6/2.6 5 54 96 Pearl White
WBB694082 $1,406.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694581 $1,961.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB697870 $2,850.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694580 $1,961.00
144" 7.5/7.5 15.3 71 240 Stainless Steel
WBB697869 $2,850.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694583 $1,685.00
108" 7.5/7.5 15.3 71 210 Spartan Bronze
WBB694579 $1,961.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694585 $1,685.00
120" 7.5/7.5 15.3 71 225 Battleship Gray
WBB694584 $1,685.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB695020 $2,013.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB693925 $1,406.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB695019 $2,013.00
120" 7.5/7.5 15.3 71 225 Stainless Steel
WBB695905 $2,726.00
144" 2.8/2.8 5.2 54 125 Titanium Silver
WBB694465 $1,800.00
144" 2.8/2.8 5.2 54 125 Spartan Bronze
WBB694464 $1,800.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB697828 $1,380.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694494 $1,838.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694495 $1,838.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694493 $1,838.00
144" 10.0/10.0 20.4 73 270 Pearl White
WBB695921 $2,633.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694487 $1,769.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB697810 $1,380.00
108" 5.0/5.0 10.2 68 180 Battleship Gray
WBB697809 $1,380.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694496 $1,838.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694977 $2,145.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694520 $1,961.00
108" 7.5/7.5 15.3 71 210 Obsidian Black
WBB694521 $1,961.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB695002 $2,013.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB695003 $2,013.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694512 $1,838.00
108" 7.5/7.5 15.3 71 210 Pearl White
WBB694519 $1,961.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694415 $1,830.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB693989 $1,632.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695852 $2,588.00
144" 7.5/7.5 15.3 71 240 Battleship Gray
WBB694414 $1,830.00
144" 2.8/2.8 5.2 54 125 Obsidian Black
WBB693988 $1,616.00
108" 7.5/7.5 15.3 71 210 Battleship Gray
WBB693990 $1,632.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698877 $3,469.00
108" 7.5/7.5 15.3 71 210 Stainless Steel
WBB695851 $2,588.00
144" 7.5/7.5 15.3 71 240 Pearl White
WBB694959 $2,013.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698878 $3,469.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB693993 $1,390.00
108" 5.0/5.0 10.2 68 180 Pearl White
WBB693994 $1,390.00
144" 10.0/10.0 20.4 73 270 Stainless Steel
WBB698861 $3,469.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694416 $1,838.00
120" 7.5/7.5 15.3 71 225 Pearl White
WBB694417 $1,838.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694441 $1,908.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694440 $1,908.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694442 $1,908.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694915 $2,145.00
120" 7.5/7.5 15.3 71 225 Spartan Bronze
WBB694913 $2,029.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694912 $2,029.00
120" 7.5/7.5 15.3 71 225 Obsidian Black
WBB694433 $1,838.00
108" 5.0/5.0 10.2 68 180 Stainless Steel
WBB694916 $2,145.00
144" 2.8/2.8 5.2 54 125 Obsidian Black
WBB693972 $1,616.00
144" 7.5/7.5 15.3 71 240 Spartan Bronze
WBB694942 $2,013.00
144" 2.8/2.8 5.2 54 125 Obsidian Black
WBB693971 $1,616.00
144" 7.5/7.5 15.3 71 240 Titanium Silver
WBB694943 $2,013.00
144" 10.0/10.0 20.4 73 270 Titanium Silver
WBB695832 $2,633.00
144" 7.5/7.5 15.3 71 240 Obsidian Black
WBB694941 $2,013.00
144" 10.0/10.0 20.4 73 270 Obsidian Black
WBB695830 $2,633.00
144" 10.0/10.0 20.4 73 270 Spartan Bronze
WBB695831 $2,633.00
120" 7.5/7.5 15.3 71 225 Titanium Silver
WBB694932 $2,029.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.