Browse Air Curtains (7,104 Items)
Mars® Unheated Standard Series 36"-60"W
Narrow Your Results By:
Mars® Unheated Standard Series 36"-60"W
Mars® Unheated Standard Series Air Curtains (36" to 64" W) Are Ideal For Maintaining Interior Building Temperatures. Mars® Unheated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Accommodates door widths of 36", 42", 48", 60" and 64". Voltage varies from 115/1/60 to 208-230/1/60. Low noise levels of 66 and 68 dBA. Unit weights vary from 55 lbs. to 140 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.
Mars® Unheated Standard Series 36"-60"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DOOR WIDTH
VOLTAGE
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
60" 115/1/60 66 85 Stainless Steel
WBB696756 $1,113.00
64" 115/1/60 68 140 Spartan Bronze
WBB696715 $1,028.00
36" 115/1/60 66 55 Titanium Silver
WBB697011 $629.00
64" 115/1/60 68 140 Titanium Silver
WBB696733 $1,028.00
36" 115/1/60 66 55 Spartan Bronze
WBB696994 $629.00
42" 115/1/60 66 60 Pearl White
WBB696998 $655.00
60" 115/1/60 66 85 Titanium Silver
WBB698115 $765.00
36" 115 66 55 Obsidian Black
WBB251475 $629.00
42" 115/1/60 66 60 Spartan Bronze
WBB697075 $655.00
60" 115/1/60 66 85 Battleship Gray
WBB695969 $688.00
64" 115/1/60 68 140 Stainless Steel
WBB693920 $1,400.00
60" 115/1/60 66 85 Spartan Bronze
WBB698054 $765.00
60" 115/1/60 66 85 Obsidian Black
WBB698058 $765.00
42" 115/1/60 66 60 Titanium Silver
WBB697138 $655.00
48" 115/1/60 66 65 Spartan Bronze
WBB696935 $680.00
36" 115/1/60 66 55 Pearl White
WBB696934 $629.00
48" 115/1/60 66 65 Pearl White
WBB697183 $680.00
60" 115/1/60 66 85 Pearl White
WBB697996 $765.00
48" 115/1/60 66 65 Stainless Steel
WBB697430 $959.00
42" 115/1/60 66 60 Stainless Steel
WBB697525 $899.00
48" 115/1/60 66 65 Titanium Silver
WBB696953 $680.00
36" 115/1/60 66 55 Stainless Steel
WBB697528 $839.00
64" 115/1/60 68 140 Pearl White
WBB696656 $1,028.00
42" 115 66 60 Obsidian Black
WBB251366 $655.00
48" 115 66 65 Obsidian Black
WBB251368 $619.00
64" 115 68 140 Obsidian Black
WBB251371 $947.00
36" 460/3/60 66 55 Battleship Gray
WBB696281 $647.00
36" 460/3/60 66 55 Pearl White
WBB697017 $693.00
36" 460/3/60 66 55 Obsidian Black
WBB697016 $693.00
60" 460/3/60 66 85 Battleship Gray
WBB697936 $752.00
60" 460/3/60 66 85 Obsidian Black
WBB697272 $828.00
60" 460/3/60 66 85 Stainless Steel
WBB696723 $1,177.00
48" 460/3/60 66 65 Pearl White
WBB697268 $744.00
60" 460/3/60 66 85 Pearl White
WBB697270 $828.00
36" 460/3/60 66 55 Stainless Steel
WBB697289 $902.00
42" 460/3/60 66 60 Pearl White
WBB697046 $719.00
48" 460/3/60 66 65 Obsidian Black
WBB697311 $744.00
48" 460/3/60 66 65 Battleship Gray
WBB696222 $683.00
36" 460/3/60 66 55 Spartan Bronze
WBB697078 $693.00
64" 460/3/60 68 140 Titanium Silver
WBB696775 $1,156.00
48" 460/3/60 66 65 Spartan Bronze
WBB697328 $744.00
42" 460/3/60 66 60 Stainless Steel
WBB697856 $963.00
60" 460/3/60 66 85 Spartan Bronze
WBB697330 $828.00
42" 460/3/60 66 60 Battleship Gray
WBB697106 $665.00
42" 460/3/60 66 60 Obsidian Black
WBB697108 $719.00
64" 460/3/60 68 140 Pearl White
WBB696639 $1,156.00
48" 460/3/60 66 65 Stainless Steel
WBB697113 $1,023.00
36" 460/3/60 66 55 Titanium Silver
WBB697097 $693.00
48" 460/3/60 66 65 Titanium Silver
WBB697388 $744.00
60" 460/3/60 66 85 Titanium Silver
WBB697390 $828.00
42" 460/3/60 66 60 Spartan Bronze
WBB697126 $719.00
64" 460/3/60 68 140 Battleship Gray
WBB696857 $1,074.00
64" 460/3/60 68 140 Stainless Steel
WBB693984 $1,527.00
64" 460/3/60 68 140 Obsidian Black
WBB696696 $1,156.00
64" 460/3/60 68 140 Spartan Bronze
WBB696697 $1,156.00
42" 460/3/60 66 60 Titanium Silver
WBB697187 $719.00
60" 575/3/60 66 85 Battleship Gray
WBB697979 $752.00
60" 575/3/60 66 85 Stainless Steel
WBB696765 $1,177.00
36" 575/3/60 66 55 Battleship Gray
WBB696282 $647.00
64" 575/3/60 68 140 Spartan Bronze
WBB696714 $1,156.00
64" 575/3/60 68 140 Obsidian Black
WBB696713 $1,156.00
36" 575/3/60 66 55 Pearl White
WBB697015 $693.00
64" 575/3/60 68 140 Stainless Steel
WBB694044 $1,527.00
60" 575/3/60 66 85 Pearl White
WBB697271 $828.00
36" 575/3/60 66 55 Stainless Steel
WBB697290 $902.00
48" 575/3/60 66 65 Pearl White
WBB697310 $744.00
48" 575/3/60 66 65 Battleship Gray
WBB696223 $683.00
64" 575/3/60 68 140 Titanium Silver
WBB696771 $1,156.00
60" 575/3/60 66 85 Spartan Bronze
WBB697332 $828.00
48" 575/3/60 66 65 Obsidian Black
WBB697329 $744.00
42" 575/3/60 66 60 Stainless Steel
WBB697857 $963.00
60" 575/3/60 66 85 Obsidian Black
WBB697331 $828.00
42" 575/3/60 66 60 Battleship Gray
WBB697104 $665.00
42" 575/3/60 66 60 Pearl White
WBB697107 $719.00
64" 575/3/60 68 140 Battleship Gray
WBB696877 $1,074.00
36" 575/3/60 66 55 Spartan Bronze
WBB697095 $693.00
36" 575/3/60 66 55 Obsidian Black
WBB697094 $693.00
48" 575/3/60 66 65 Spartan Bronze
WBB697370 $744.00
48" 575/3/60 66 65 Titanium Silver
WBB697389 $744.00
60" 575/3/60 66 85 Titanium Silver
WBB697391 $828.00
42" 575/3/60 66 60 Spartan Bronze
WBB697125 $719.00
42" 575/3/60 66 60 Obsidian Black
WBB697124 $719.00
48" 575/3/60 66 65 Stainless Steel
WBB697129 $1,023.00
36" 575/3/60 66 55 Titanium Silver
WBB697157 $693.00
64" 575/3/60 68 140 Pearl White
WBB696657 $1,156.00
42" 575/3/60 66 60 Titanium Silver
WBB697205 $719.00
42" 220/1/50 66 60 Stainless Steel
WBB697228 $899.00
60" 220/1/50 66 85 Stainless Steel
WBB696757 $1,113.00
64" 220/1/50 68 140 Battleship Gray
WBB697232 $947.00
64" 220/1/50 68 140 Obsidian Black
WBB696716 $1,028.00
64" 220/1/50 68 140 Spartan Bronze
WBB696717 $1,028.00
48" 220/1/50 66 65 Titanium Silver
WBB697014 $680.00
36" 220/1/50 66 55 Spartan Bronze
WBB697013 $629.00
42" 220/1/50 66 60 Battleship Gray
WBB697002 $601.00
36" 220/1/50 66 55 Obsidian Black
WBB696995 $629.00
60" 220/1/50 66 85 Battleship Gray
WBB696999 $688.00
60" 220/1/50 66 85 Titanium Silver
WBB698117 $765.00
42" 220/1/50 66 60 Spartan Bronze
WBB697077 $655.00
36" 220/1/50 66 55 Stainless Steel
WBB697877 $839.00
42" 220/1/50 66 60 Obsidian Black
WBB697076 $655.00
64" 220/1/50 68 140 Titanium Silver
WBB696774 $1,028.00
42" 220/1/50 66 60 Pearl White
WBB697059 $655.00
64" 220/1/50 68 140 Stainless Steel
WBB693921 $1,400.00
60" 220/1/50 66 85 Obsidian Black
WBB698055 $765.00
60" 220/1/50 66 85 Spartan Bronze
WBB698056 $765.00
36" 220/1/50 66 55 Pearl White
WBB696933 $629.00
48" 220/1/50 66 65 Obsidian Black
WBB696936 $680.00
60" 220/1/50 66 85 Pearl White
WBB697997 $765.00
48" 220/1/50 66 65 Stainless Steel
WBB697431 $959.00
42" 220/1/50 66 60 Titanium Silver
WBB697156 $655.00
48" 220/1/50 66 65 Spartan Bronze
WBB696952 $680.00
48" 220/1/50 66 65 Battleship Gray
WBB697160 $619.00
36" 220/1/50 66 55 Battleship Gray
WBB696959 $584.00
36" 220/1/50 66 55 Titanium Silver
WBB696122 $629.00
64" 220/1/50 68 140 Pearl White
WBB696658 $1,028.00
48" 220/1/50 66 65 Pearl White
WBB697184 $680.00
36" 208-230/3/60 66 55 Battleship Gray
WBB696979 $647.00
48" 208-230/3/60 66 65 Battleship Gray
WBB696283 $683.00
64" 208-230/3/60 68 140 Pearl White
WBB696755 $1,156.00
64" 208-230/3/60 68 140 Stainless Steel
WBB694045 $1,527.00
36" 208-230/3/60 66 55 Stainless Steel
WBB697291 $902.00
42" 208-230/3/60 66 60 Stainless Steel
WBB697900 $963.00
64" 208-230/3/60 68 140 Spartan Bronze
WBB696829 $1,156.00
64" 208-230/3/60 68 140 Titanium Silver
WBB696830 $1,156.00
60" 208-230/3/60 66 85 Stainless Steel
WBB696783 $1,177.00
64" 208-230/3/60 68 140 Obsidian Black
WBB696772 $1,156.00
42" 208-230/3/60 66 60 Battleship Gray
WBB697105 $665.00
60" 208-230/3/60 66 85 Pearl White
WBB697351 $828.00
64" 208-230/3/60 68 140 Battleship Gray
WBB696873 $1,074.00
36" 208-230/3/60 66 55 Pearl White
WBB697096 $693.00
48" 208-230/3/60 66 65 Pearl White
WBB697387 $744.00
48" 208-230/3/60 66 65 Stainless Steel
WBB697130 $1,023.00
60" 208-230/3/60 66 85 Obsidian Black
WBB697407 $828.00
36" 208-230/3/60 66 55 Spartan Bronze
WBB697173 $693.00
36" 208-230/3/60 66 55 Titanium Silver
WBB697174 $693.00
36" 208-230/3/60 66 55 Obsidian Black
WBB697175 $693.00
60" 208-230/3/60 66 85 Spartan Bronze
WBB697408 $828.00
60" 208-230/3/60 66 85 Battleship Gray
WBB697995 $752.00
42" 208-230/3/60 66 60 Titanium Silver
WBB696954 $719.00
48" 208-230/3/60 66 65 Obsidian Black
WBB697447 $744.00
42" 208-230/3/60 66 60 Spartan Bronze
WBB697204 $719.00
42" 208-230/3/60 66 60 Obsidian Black
WBB697203 $719.00
48" 208-230/3/60 66 65 Titanium Silver
WBB697449 $744.00
48" 208-230/3/60 66 65 Spartan Bronze
WBB697448 $744.00
60" 208-230/3/60 66 85 Titanium Silver
WBB697451 $828.00
42" 208-230/3/60 66 60 Pearl White
WBB697186 $719.00
42" 208-230/1/60 66 60 Stainless Steel
WBB697229 $899.00
60" 208-230/1/60 66 85 Stainless Steel
WBB696758 $1,113.00
48" 208-230/1/60 66 65 Pearl White
WBB697012 $680.00
60" 208-230/1/60 66 85 Battleship Gray
WBB697000 $688.00
60" 208-230/1/60 66 85 Pearl White
WBB698116 $765.00
60" 208-230/1/60 66 85 Obsidian Black
WBB698118 $765.00
48" 208-230/1/60 66 65 Spartan Bronze
WBB697030 $680.00
48" 208-230/1/60 66 65 Titanium Silver
WBB697031 $680.00
36" 208-230/1/60 66 55 Stainless Steel
WBB697878 $839.00
64" 208-230/1/60 68 140 Pearl White
WBB696773 $1,028.00
60" 208-230/1/60 66 85 Titanium Silver
WBB697864 $765.00
60" 208-230/1/60 66 85 Spartan Bronze
WBB697863 $765.00
64" 208-230/1/60 68 140 Spartan Bronze
WBB696791 $1,028.00
64" 208-230/1/60 68 140 Stainless Steel
WBB693922 $1,400.00
64" 208-230/1/60 68 140 Titanium Silver
WBB696833 $1,028.00
42" 208-230/1/60 66 60 Pearl White
WBB697155 $655.00
42" 208-230/1/60 66 60 Spartan Bronze
WBB697154 $655.00
36" 208-230/1/60 66 55 Spartan Bronze
WBB696123 $629.00
36" 208-230/1/60 66 55 Titanium Silver
WBB696124 $629.00
48" 208-230/1/60 66 65 Stainless Steel
WBB697487 $959.00
36" 208-230/1/60 66 55 Pearl White
WBB696106 $629.00
42" 208-230 66 60 Obsidian Black
WBB251367 $601.00
64" 208-230 68 140 Obsidian Black
WBB251372 $947.00
42" 208-230/1/60 66 60 Titanium Silver
WBB696926 $655.00
48" 208-230 66 65 Obsidian Black
WBB251369 $619.00
36" 208-230 66 55 Obsidian Black
WBB251370 $584.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.