E. L. Foust Air Purifiers

E. L. Foust Air Purifiers

E. L. Foust Air Purifiers Neutralize Airborne Microorganisms For Commercial And Industrial Use.

Foust air purifiers are all metal construction, use no adhesives, contain large beds of carbon, and have HEPA filters without any glue. They are specifically manufactured for people with multiple chemical sensitivities,(MCS), severe allergies, or asthma to remove chemicals, fumes, odors, and particles down to 0.1 microns in size from the air. They have performed well in independent lab tests and are used and recommended by allergists & environmental doctors nationwide. Since 1974, Foust Air Purifiers have been the units of choice of doctors and allergy sufferers. Great for use in the home, office, schools, or any place you need clean air. Units are made in North America. Heights range form 4" -22".Widths range from 1-1/2" - 26". Available color finishes are Black/Gray, Beige and Stainless Steel. Recommended annual replacement if used 24/7. Purifiers available are designed for uses ranging from Automobiles, to rooms, to office spaces, classrooms, and hospitals. Other specifications vary per style.


FILTER EFFICIENCY %
  • FILTER EFFICIENCY %
COVERAGE SQ. FT
  • COVERAGE SQ. FT
VOLTAGE
  • VOLTAGE
CFM HIGH
  • CFM HIGH
COLOR
  • COLOR
COMPARE
APPLICATION FILTER EFFICIENCY % COVERAGE SQ. FT VOLTAGE CFM HIGH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:25