Dyson Pure Cool Link Air Purifier / Fans

Dyson Pure Cool Link Air Purifier / Fans

Dyson Pure Cool Link Air Purifier / Fans Improve Air Quality, Circulation, and Speed for Applications Including Residential, Commercial, Maintenance, and more.

Dyson Pure Cool Link air purifier / fans are made of plastic for durability and impact resistance. Fans remove 99.97% of allergens, pollutants, and ultrafine particles including pollen, bacteria, and pet dander. Air Multiplierâ„¢ technology and oscillating design provide long-range projection and circulation. Intelligent purification automatically monitors, reacts, and purifies to Dyson Link app. Voice activated feature supports Amazon Echo for user convenience. Includes remote control with 10 airflow settings. Features an integrated sleep timer for overnight purification. Types are Desk Fan/Purifier and Tower Fan/Purifier. Filter is 360° Glass HEPA EVO filter. CFMs are 707 and 868. Decibels are 63. Asthma & Allergy Friendly/Quiet Mark certified. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND W" D" H" TYPE CFM FILTER CERTIFICATIONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:24