Peerless Blowers Model

Peerless Blowers Model "B" Ultrafan-Pak 2000 Fans Without Motors or Drives

Peerless Blower Ultrafan-Pak 2000 Without Motor And Drive Is Used For Industrial HVAC Systems.

Peerless Blower Ultrafan-Pak 2000 Without Motor And Drive features steel and cast iron construction for long-lasting durability. All-welded steel frame for longevity. Self-contained packaged fans provide easy installation, adjustment, wiring and maintenance. Heavy Duty housing and base provide dependability. Dynamically-balanced wheels have cast iron hubs for improved effectiveness. Housings are rotatable to eight different positions for versatility. Key-wayed steel shaft is ground and polished for smooth, efficient operation. Can be used with single-phase or three-phase motors. All fans meet AMCA codes for safety and efficiency. Rigid streamlined inlet with circular stamped ring provides smooth airflow. Motor base is sturdy and easily adjustable. Blowers feature self-aligning ball bearing pillow blocks for friction reduction in extreme temperatures and conditions. Non-overloading wheels on smaller sizes and curved airfoil wheels on larger sizes are usedly balanced for heavy duty use. Adjustable V-Belt Drive meets a wide variety of job requirements. Airflow with up to 5-inch static pressure ranges from 382 to 25,576 CFM. Wheel sizes vary per model. Available with Solid Steel finish.


COMPARE WHEEL
MOTOR TYPE MFR. PART # CERTIFICATIONS DIAMETER" DRIVE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.40.153:62