Aluminum Blowers

Aluminum Blowers

Aluminum Blowers Are Used For Use In Electronic Applications, Vehicle Fume Exhaust Removal, And More.

Aluminum Blowers housing and wheels are made of cast aluminum material for spark resistance and long lasting durability. Construction is also corrosion resistant in outdoor environments. Cast aluminum is 1/3 the weight of carbon steel fans and requires less structural support where mounted. Material also becomes stronger in cold rather and is non-magnetic. Standard discharge position is Upblast. Also available in Top Horizontal, Bottom Horizontal, or Downblast. All sizes are suitable for operation to a maximum of 150 degrees F. Horsepower units range from 1/2 - 15. Provides cooling in UV light curing equipment; high pressure air source for air knife blow-off applications; and is a source of combustion air for gas burners. Dimensions vary per model. Must be installed by a licensed electrical contractor.


ROTATION
  • ROTATION
DISCHARGE
  • DISCHARGE
HORSEPOWER
  • HORSEPOWER
VOLTS
  • VOLTS
PHASE
  • PHASE
COMPARE DIMENSIONS
BASE MODEL NUMBER ROTATION DISCHARGE HORSEPOWER VOLTS PHASE LENGTH WIDTH HEIGHT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:23