Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers

Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers

Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers Are Used For Industrial High Pressure Blowing Applications And Ventilation Systems.

Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers are constructed of cast aluminum for long-lasting durability. They utilize self-cleaning fanwheel technology for improved dependability and easy maintenance. Housings may be rotated to eight different positions to make the best use of available space. Fans provide downward horizontal, down blast, top horizontal and top blast airflow. Peerless PWB Series Counterclockwise Belt Drive Radial Blade Blowers are available with single or three phase motors. Drive blowers use wheels ranging from 7-3/4 to 13-1/2 inches in diameter. Fans can be used to a maximum temperature of 180° F. Used for conveying and cooling high pressure air through industrial vent systems. Motors are available in open drip-proof models for improved flow or fan-cooled fully enclosed models for improved performance. All PWB Series Counterclockwise Belt Drive Radial Blade Blowers meet AMCA codes and American standards for safety and effective product performance. Blower performance ranges from 60 to 2322 CFM under 15-inch pressure. Sizes, electrical specs, horsepower levels and dimensions vary per model.


DISCHARGE
  • DISCHARGE
HP
  • HP
COMPARE
DISCHARGE MOTOR TYPE HP VOLTAGE PHASE BASE MODEL # IMAGE MODEL QTY PRICE