Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant/Fin® CHS Series Gas Boilers

Slant/Fin® CHS Series Gas Boilers

Slant/Fin® CHS Series Gas Boilers Are Used For A Wide Range Of Hot Water Applications.

Slant/Fin® CHS Series Gas Boilers are constructed of stainless steel with a high-quality metallic clear coat finish for corrosion resistance and long lasting durability. Easy to install and maintain. Down-fired, fire tube design includes stainless steel internal water connections. Provides certified internal low water cutoff with test button and fully-modulating combustion system. Condensate pump electrical receptacle and built-in gas drip leg for added efficiency. Offers wall-mount configuration with optional floor stand. Features improved venting orientation with flue test port and built-in on/off power service switch. High-energy external spark generator allows for reliable ignition. Includes conversion kit and instructions. ASME certified boiler. Certified ANSI Z21.13. UL Listed. Available BTUs vary from 85,000 to 399,000. Sizes are 19-3/4 in. W x 14-1/2 in. D x 33-3/8 in., 19-3/4 in. W x 18-1/2 in. D x 33-3/8 in. H and 25-1/4 in. W x 20 in. D x 36-3/8 in. H. Color finish is Stainless. Efficiency rating varies per model. Package quantity is 1. 15-year Limited Warranty.


COMPARE MANUFACTURERS DIMENSIONS
BTU EFFICIENCY % PART NUMBER W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:24