Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Boilers (100)
Remove
HydroTherm Gas Fired Boilers Power Vented
Remove
Narrow Your Results By:
Fuel Type
Liquid Propane (4)
Natural Gas (4)
Our Price
Under $1,643.00 (2)
$1,740.00 - $1,741.00 (2)
$1,896.00 - $1,897.00 (2)
Over $2,112.00 (2)





HydroTherm Gas Fired Boilers Power Vented
HydroTherm Gas Fired Boilers Power Vented HydroTherm Residential Cast Iron Gas Boilers Are Used In Residential Applications.

HydroTherm Cast Iron Gas Boilers are power vented cast iron gas fired residential boilers made for long lasting durability. Completely packaged and wired, insulated metal jacket with removable front panel, burner base with high temperature insulation board and burner tubes provide optimal performance. Intermittent pilot, induced draft blower to vent flue gases, pressure switch, flame rollout safety switch and high limit and control center provide additional safety measures. Choice of natural gas or liquid propane. Available sizes are all Intermittent Spark Pilot..


HydroTherm Gas Fired Boilers Power Vented
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS DIMENSIONS
BTU INPUT FUEL TYPE VENT SIZE" PART NUMBER L" W" H" IMAGE MODEL QTY PRICE
70000Liquid Propane3PHVX-70271332
WBB779367 *$1,642.00
70000Natural Gas3HVX-70271332
WBB585539 *$1,642.00
105000Liquid Propane3PHVX-105271632
WBB779368 *$1,740.00
105000Natural Gas3HVX-105271632
WBB585540 *$1,740.00
140000Liquid Propane3PHVX-140272032
WBB779369 *$1,896.00
140000Natural Gas3HVX-140272032
WBB585541 *$1,896.00
165000Liquid Propane3PHVX-165272332
WBB779370 *$2,112.00
165000Natural Gas3HVX-165272332
WBB585542 *$2,112.00
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
(80)