Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lochinvar Knight® KBN400 High Efficiency Commercial Condensing Boiler 399,000 BTU 94.6% AFUE

Rollover image to zoom in

Click image to enlarge

Lochinvar Knight® KBN400 High Efficiency Commercial Condensing Boiler 399,000 BTU 94.6% AFUE

Item #: WBB1222296

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,589.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The KNIGHT®XL, engineered with Lochinvar's exclusive SMART SYSTEM™ control and an array of other innovative features, places it far ahead of any commercial heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 94.6% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market. All are equipped for direct-vent installation with air intake and exhaust runs up to 100 feet using PVC, CPVC, Polypropylene or AL29-4C vent materials.Made in the USA.
br>
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLochinvar
    • WIDTH INCHES15.5
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES42-1/2
    • CONSTRUCTIONSteel
    • BTU HIGH399000
    • FUEL TYPEGas
    • IGNITION TYPEDirect Spark
    • WEIGHT LBS280
    • EFFICIENCY RATING % (AFUE)94.6
    • PHASE1
    • INLET GAS PRESSURE PSI160
    • INPUT MAX MBH399
    • OUTPUT MBH376
    • APPROVALAHRI, CSA, ASME
    • SENSORSSystem Sensor Contacts, DHW Tank Sensor Contacts, Outdoor Air Sensor Contacts
    • INPUT MIN MBH80
    • VOLTS120
    • LIMITED WARRANTY YEARS2 Years Parts 12 Year Limited
    • MANUFACTURER'S PART NUMBERKBN400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!