Slant/Fin® Intrepid Steam Oil-Fired Boilers

Slant/Fin® Intrepid Steam Oil-Fired Boilers

Slant/Fin® Intrepid Steam Oil-Fired Boilers Are Designed For Comfort, Reliability And Energy Efficiency.

Slant/Fin® Intrepid Steam Oil-Fired Boilers have a cast iron construction for long lasting durability and strength. Heavy duty jacket and housing have a thick insulation for increased efficiency. The contoured shape of the combustion chamber supports stable combustion and the unobstructed flue passage creates a more unified heat transfer, while minimizing draft loss and reducing soot build-up. Features a swing open and removable door to fit through standard doors and stairwells for easy mobility during installation. Metal push nipples expand and contract with the individual boiler section to prevent leaks. Thermal pins turbulate flue gasses and increase the heat transfer surface area. Steam boilers feature a 3 in. supply tapping to provide drier steam, ensuring quieter operation. Top cleaning and front-mount controls are designed for easy service. Choose from Steam Oil-Fired Burners or Packaged Steam Boilers With Tankless Heater for increased versatility. Dimensions and Input/Output vary per model. Must be installed by a licensed contractor. 10 Year Limited Warranty.


COMPARE BTU MANUFACTURERS DIMENSIONS
INPUT OUTPUT AFUE% PART NUMBER W" D" H" IMAGE MODEL QTY PRICE