Rinnai® Direct Vent Gas Wall Mount Furnaces

Rinnai® Direct Vent Gas Wall Mount Furnaces

Rinnai® Direct Vent Wall Mount Furnaces Provides Consistent, Even Heat For Comfortable Enjoyment Anywhere, All Winter Long.

Direct vent wall mount furnaces feature an innovative "cool-to-the-touch" cabinet housing with user-friendly controls. Offers up to 82% AFUE efficiency using a stainless steel heat exchanger, modulating gas valve and variable-speed blower. Sealed combustion protects indoor air quality. Auto-shutoff feature activates when vent is blocked or obstructed. Features child safety lock, electronic ignition, wind tunnel tested venting system and on-board self diagnostics for easy maintenance. Programmable thermostat with timer function. Natural gas or propane. Approved for use in high altitudes of up to 10,200 feet. CSA certified. 2 Year Limited Warranty on Furnace, 10 Year Warranty on Heat Exchanger. Must be installed by a licensed contractor.


* FREE Shipping on these items

COMPARE
EFFECIENCY MANUFACTURER'S DIMENSIONS
BTU HIGH AFUE RATING FUEL TYPE PART NO. W" D" H" IMAGE MODEL QTY PRICE
WBB359081*
WBB843286*
WBB359082*
WBB843288*
WBB359080*
WBB843282*