Stainless Steel Multi-Pack Single Flue Chimney Covers

Stainless Steel Multi-Pack Single Flue Chimney Covers

Stainless Steel Multi Pack Single Flue Chimney Covers Keep Chimneys Free From Animals, Leaves And Debris While Protecting Flues From Damaging Moisture.

Stainless Steel Multi Pack Single Flue Chimney Covers are used for coal, oil, or heavy wood burners and any application within 25 miles of a saltwater coast. Chimney Covers are made using 100% stainless steel for resilience to the elements and long lasting durability. Chimney covers feature 24-gauge stainless steel hood with scalloped corners, 18-gauge expanded mesh sides and 16-gauge stainless steel base. Side mounting attachment design provides secure fit to masonry flue tile. Dimensions vary per size. Sold in quantities of four.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:68