Stainless Steel Single Flue Chimney Covers

Stainless Steel Single Flue Chimney Covers

Stainless Steel Single Flue Chimney Covers Keep Chimneys Free From Animals, Leaves And Debris While Protecting Flues From Damaging Moisture.

Stainless Steel Single Flue Chimney Covers are perfect for coal, oil, or heavy wood burners, or any application within 25 miles of a saltwater coast. Chimney Covers are made of 100% stainless steel for resilience to the elements and long lasting durability. 24-gauge stainless steel hood with scalloped corners, 18-gauge expanded mesh sides and 24-gauge steel base provide optimum performance. Gear-drawn clamp draw band ensures secure fit. Chimney covers fit over tile rigid or flexible stainless steel liner, and may be adapted for use with masonry flue tiles. Chimney covers diameters range from 4" -14".


DESCRIPTION
  • DESCRIPTION
DIA."
  • DIA."
COMPARE DIMENSIONS
DESCRIPTION DIA." W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:24