Aluminum Deluxe Chimney Liner Kits

Aluminum Deluxe Chimney Liner Kits

Aluminum Deluxe Chimney Liner Kits Vent Gas Appliances For Air Intake And Exhaust Outlet Into Existing Masonry Chimneys.

Aluminum Deluxe Chimney Liner Kits are made of aluminum for long lasting durability. Quick connect couplings pre-attach to both ends provide easy installation. Throw away tool bar provides minimal maintenance. Twist-lock to rigid B-Vent extension in straight–away of masonry chimney provides easy use. Kit includes specified length of 2 ply aluminum flex, vent cap, storm collar, heavy gauge galvanized flashing mortar guard with tag and instructions. Lengths are 25’ and 35”. Diameters are 3”, 4”, 5”, 6”, 7” and 8”.


MANUFACTURER'S
LENGTH' DIAMETER" PART # MODEL PRICE