Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Gas Furnaces

Winchester Gas Furnaces

Winchester Gas Furnaces Are Used For Installation In Basements, Closets, Attics, Garages And For Commercial Applications.

Winchester Gas Furnaces are solidly constructed for long lasting durability and dependability. Compact and versatile space-saving units can be installed in upflow or horizontal applications and can be easily converted for downflow applications. Ship natural gas ready and can also be easily converted to use propane gas with optional conversion kit (LP347). All units are factory assembled, wired and tested to assure safe, dependable and economical operation. Self-diagnostic control modules monitor operation. Choose from a wide selection of units that deliver from 32,000 to 115,000 BTU's. Single-Stage units have tubular aluminized steel heat exchangers for maximum resistance against corrosion and thermal fatigue and are air conditioning ready with an adjustable speed blower motor for maximum comfort. Adjustable-speed, maintenance-free direct drive blowers never need lubrication. May be installed as a single pipe system, using indoor air for combustion, or as a 2-pipe sealed combustion system, bringing in fresh outdoor air for combustion. Energy efficient Two-Stage models utilize two heat exchangers to maximize continuous flow of heated air to eliminate temperature swings while saving energy. Primary heat exchanger is made of tubular aluminized steel, while the secondary is made of stainless steel. Electronic hot surface igniters increase safety and efficiency. Two-stage gas valves. Two-stage inducer operation. Variable-speed ECM blower operation. May be vented through a side wall or roof using approved plastic combustion air and vent piping. All models come with standard 5-Year Limited Parts Warranty or extended 10-Year Limited Parts Warranty if registered online within 90 days of purchase for replacement or closing for new home construction.


TONS
  • TONS
STAGES
  • STAGES
OUTPUT
  • OUTPUT
RATING % (AFUE)
  • RATING % (AFUE)
COMPARE BTU EFFICIENCY DIMENSIONS
TONS STAGES INPUT OUTPUT RATING % (AFUE) CFM HIGH W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:44