King Electric Furnaces

King Electric Furnaces

King Electric Furnaces Are Used For Compact Residential Or Commercial Heating Applications.

King Electric Furnaces are solidly manufactured of welded galvanized steel construction with almond baked enamel finish for long lasting durability and dependability. Quiet operation, compact units feature multi-positioning mounting that allow them fit into almost any space. Open-coil element, thermally protected efficient motor and dual inlet squirrel cage 3-speed blower. Horizontal or vertical mount. 60 amp disconnect protection. Available in 30-1/2 and 37-1/2 inch height, 1500, 2000 and 10,000 maximum watt units delivering respectively.


COMPARE DIMENSIONS MANUFACTURERS
WATTS HIGH AMPS HIGH BTU HIGH W" D" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:66