Ashley WoodChief EPA Certified Wood Circulator AW100E, 106000 BTU, 1800 Sq. Ft.

Rollover image to zoom in

Click image to enlarge

Ashley WoodChief EPA Certified Wood Circulator AW100E, 106000 BTU, 1800 Sq. Ft.

Item #: WBB2199676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,192.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ashley WoodChief EPA Certified Wood Circulator AW100E, 106000 BTU, 1800 Sq. Ft.

The Wood Chief is a high performance Wood circulator that is more efficient and cleaner burning than any other circulator on the market. It is EPA Certified to the latest Wood Stove standards for Emissions. . It offers a non-catalytic, trouble-free, operating system that is controlled with a burn timer system to provide a clean burn. It offers an easy access ash pan that makes clean up a breeze and a lift top with positive safety latch to use its auxiliary cooking surface. Tested and certified to U.L.. 1482 by Warnock Hersey International for greater peace of mind and safety assurance. It is safe, durable, and versatile. Designed to Heat up to 1800 Sq. Ft. (up to 106,000 BTU's), the Wonderluxe stove will last approx. 8 hours per fuel load.

Features:
  • Installation materials are NOT Included (i.e. floor protector, chimney connector, thimble, radiation shield, flue)
  • TRI-AIR induction for hotter fire, greater efficiency, and less creosote accumulation
  • Firebrick lined for long life and combustion efficiency
  • Heavy duty grates are more durable, for longer life and more complete combustion
  • Non-electric, bi-metallic thermostat provides automatic comfort control without needing electricity
  • Cooking surface with a lift top lid and positive safety latch
  • Optional add-on, automatic blower with manual override increases air circulation and extends heat to more rooms
  • Not for use in Mobile or Modular Homes
  • Stainless steel Heat Shield
  • Accepts Logs Up to 23"
  • EPA Certified
Documents

Documents are in PDF format

Product Specifications

    • BRANDAshley
    • WIDTH INCHES32-1/4
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES33-1/2
    • LOG LENGTH INCHES23
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BTU HIGH106000
    • FUEL TYPEWood
    • WEIGHT LBS240
    • COVERAGE SQUARE FEET1800
    • FIREBOX IN FT32-1/2
    • CERTIFICATIONSEPA Certified
    • FIREBOX HEIGHT15-1/4
    • MOBILE HOME APPROVEDNo
    • FIREBOX WIDTH10-3/4
    • FIREBOX DEPTH24-3/4
    • LIMITED WARRANTY YEARS3 year firebox, 1 year cabinet and electrical parts
    • MANUFACTURER'S PART NUMBERAW100E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed