Ashley EPA Certified Wood Furnace AF700, 140000 BTU, 2750 Sq. Ft

Rollover image to zoom in

Click image to enlarge

Ashley EPA Certified Wood Furnace AF700, 140000 BTU, 2750 Sq. Ft

Item #: WBB2199675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,300.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ashley EPA Certified Wood Furnace AF700, 140000 BTU, 2750 Sq. Ft

Revolutionary design and unparalleled performance make this wood furnace one of the cleanest on the market. It is EPA certified to the latest standards for clean emisisons. The Large feed door makes loading a breeze while the large glass window makes it easy to see when to load wood. The large ash drawer makes cleanups easy. This furnace somes with Dual heat outlets and two 550 CFM blowers for redundant performance. a Wood burning furnace is cheaper to operate than Traditional Oil furnaces allow it to pay for itself in savings each year.

Features:
  • EPA Certified to B415.11 Emissions Certification
  • Dual heat outlets for easy installation
  • Dual 550 CFM Blowers included
  • Large glass door for viewing the fire
  • Full length ash drawer for easy cleanup
  • Thermostat Hookup capable
  • Adjustable intake
  • Up to 24" Log length
  • 13.5' x 9.5" feed opening
  • Up to 140,000 BTU output
Documents

Documents are in PDF format

Product Specifications

    • BRANDAshley
    • WIDTH INCHES26-1/4
    • DEPTH INCHES40-3/4
    • HEIGHT INCHES38-1/4
    • LOG LENGTH INCHES22
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • BTU HIGH140000
    • FUEL TYPEWood
    • WEIGHT LBS470
    • COVERAGE SQUARE FEET2750
    • FIREBOX IN FT34-4/5
    • FIREBOX DEPTH23-1/4
    • FIREBOX WIDTH18-1/2
    • MOBILE HOME APPROVEDNo
    • CERTIFICATIONSEPA Certified
    • INCLUDESDual 550 CFM Blowers
    • LIMITED WARRANTY YEARS3 year firebox, 1 year cabinet and electrical parts
    • FIREBOX HEIGHT19-1/2
    • MANUFACTURER'S PART NUMBERAF700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!