Metalfab Elbows

Metalfab Elbows

Metal-Fab Elbows Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

Metal-Fab Elbows are made of stainless steel for long lasting durability. Corrosion-resistant for added reliability. Easy to install. Types are 45°, 90° or 90° Elbow w/Screen. Flue diameters are 3, 4 or 5 inch. UL rated for Category II, III and IV appliances. Dimensions vary per model.


DIAMETER INCHES
  • DIAMETER INCHES
  • 3
  • 4
  • 5
COMPARE INSIDE
SERIES TYPE WALL DIAMETER INCHES IMAGE PART # QTY PRICE