Speedi-Products Gas Vent Accessories

Speedi-Products Gas Vent Accessories

Speedi-Products Gas Vent Accessories Are Used For Do It Yourself, Remodeling, And New Residential Construction Projects.

Speedi-Products Gas Vent Accessories are made from galvanized metal for long lasting durability. Designed for B-vent applications requiring roof stack ventilation. Install with approved roof fasteners according to local building code practices. Roof Jack features roof flashing for 4-1/2" pitch, and adapts to roof pitches from 3-1/2" to 5-1/2". Storm Collar and Rain Cap provide additional storm protection when installed with approved sealant. Sizes range from 3" to 8" in one inch increments.


TYPE
  • TYPE
LENGTH INCHES
  • LENGTH INCHES
THICKNESS INCHES
  • THICKNESS INCHES
HEIGHT INCHES
  • HEIGHT INCHES
COMPARE DIMENSIONS MANUFACTURERS
TYPE LENGTH INCHES THICKNESS INCHES HEIGHT INCHES PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.21.176:25