Flexible Oil Lines

Flexible Oil Lines

Flexible Oil Lines Are Designed For Simplified Installation And Repair Of Oil Components.

Flexible Oil Lines are made of a perbunan liner inside a braid of galvanized soft steel for strength and long lasting durability. Design simplifies installation of oil components. Maximum temperature 212° F. Bio rating of B20. Lengths are 24 in. and 36 in.. Width is 1/2 in.. Height is 1/2 in.. NPT is 1/4 in.. Operating pressure is 145 PSI. Quantity is 1.


COMPARE MANUFACTURERS
LENGTH INCHES PART # IMAGE MODEL QTY PRICE