Insulation & Adhesives

Insulation & Adhesives

Insulation And Adhesives Are Designed For Sealing And Other Gasket-Related Applications.

Insulation And Adhesives are made of glass fibers, thermo paper and non-asbestos rope for heat resistance and long lasting durability. Variety of types available to meet gasketing applications. Hi-temp paper for use in wood burning stoves and electric heaters. Hi-temp rope for use on boiler and furnace door packing, heat breaks, window seals and access door gaskets. High temperature gasket material is heat resistant up to 1200° F. Types are Hi-Temp Paper, Hi-Temp Rope and High Temperature Gasket Material. Capacities vary per type. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION L" W" H" PART # IMAGE MODEL QTY PRICE