McDonnell & Miller Mechanical Water Feeders/Low Water Cut-offs

McDonnell & Miller Mechanical Water Feeders/Low Water Cut-offs

McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-Off #2 Switch Is Used For Use With Steam And Hot Water Boilers With Cold Water Feed.

McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-Off #2 Switch is solidly manufactured for long lasting durability and dependability. Offers continuous maintenance of minimum safe water level, independent of electrical service. Proportional feed action. Quick hook-up fittings provided. Quick-change replaceable cartridge valve and strainer. #2 switch adds low water cut-off function. Optional Manual reset feature. 150 psi maximum water supply pressure. 120° maximum inlet water temperature. 25 psi maximum boiler pressure.


COMPARE MAX VESSEL MAX WATER
SERIES TYPE PRESSURE SUPPLY PRESSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:68