Pressure Regulator

Pressure Regulator

Pressure Regulator Is Used For Applications Including Residential, Commercial, Industrial And More.

Pressure regulator is made of bronze for long lasting durability and corrosion resistance. Regulator is used for hydronic heating system boiler feed lines, water pressure maintenance and provides make-up water in the event of system leaks. Includes NPT threaded inlet and outlet connections, tight seating check valve, purge lever and integral strainer. Features a high capacity performance and simplified servicing design. Maximum PSI is 100. Maximum temperature is 212°F. Valve type is Pressure Regulator. Connection type is NPT. Dimension is 3/4".


COMPARE
BRAND MNF PART # PSI SIZE VALVE TYPE CONSTRUCTION CONNECTION MAX TEMP IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:26